Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Stanley Engineered Fastening Rivet Nut Kit, Std, 6/32, 8/32, 10/24, 1/4In PNT110-I-KIT

Rivet Nut Kit, Std, 6/32, 8/32, 10/24, 1/4In (Discontinued)

  • Mfr # PNT110-I-KIT
  • Zoro # G1711281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNT110-I-KIT
Zoro #
G1711281
UPC #
-
Country of Origin
United States

Dimensions

For Rivet Nut Thread Size
#10-24, #10-32, #8-32, 1/4"-20
Rivet Nut Length
240 mm
Nosepiece Sizes Included
#10-24, #10-32, #8-32, 1/4-20
Mandrel Sizes Included
#10-24, #10-32, #8-32, 1/4-20
Thread Size
#10-24, #10-32, #8-32, 1/4"-20

Details

Item
Rivet Nut Tool Kit
Includes
(190) Inserts
Rivet Tool Type
Rivet Nut Tool Kit
Application
Sets Rivet Nuts: #6-32, #8-32, #10-24, #10-32, 1/4"
Grips
Cushion Molded Vinyl
Type
POP,Standard
Construction
Cast Aluminum, Steel
For Rivet Type
Rivet Nuts
Rivet Nut Types Included
Rivet Nut
Rivet Nut Material
Aluminum; Steel
Finish
Plain
Number of Pieces
190
Tool Types Included
Rivet Nut Installation Tool
Number of Rivet Nuts
190
System of Measurement
Inch

Description

Rivet Nut Tool Kit, Number of Pieces 190, Number of Rivet Nuts 190, Tool Types Included Rivet Nut Installation Tool, Thread Size #10-24, #10-32, #8-32, 1/4 In.-20, Rivet Nut Length 240 mm, Rivet Nut Material Aluminum; Steel, Finish Plain, Mandrel Sizes Included #10-24, #10-32, #8-32, 1/4-20, System of Measurement Inch, Includes (190) Inserts, Nosepiece Sizes Included #10-24, #10-32, #8-32, 1/4-20, Rivet Nut Types Included Rivet Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.