Zoro Homepage

Potato Chips, Sea Salt Flavor, .8 oz Bag, PK24

  • Mfr # 71100

  • Zoro # G4063374


product price: $35.55
/pk 24, $1.48/ea

Key Features

Flavor
Sea Salt
Size
0.8 oz
Snack Food Type
Chips
Standards
USDA Smart Snack Compliant
Weight
2.4 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71100
Zoro #
G4063374
UPC #
10082666711008
Country of Origin
United States

Dimensions

Size
0.8 oz

Details

Flavor
Sea Salt
Snack Food Type
Chips
Standards
USDA Smart Snack Compliant
Weight
2.4 lbs
Capacity
0.8 oz
Packing Type
Bag

Description

popchips® Potato Chips, Sea Salt Flavor, .8 oz Bag, 24/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.