Zoro Homepage

54" Broom Handle, 15/16 in Dia, natural

  • Mfr # 0354BW

  • Zoro # G0286069


product price: $10.69
/ea

Key Features

Handle Diameter
15/16 in
Dia.
15/16"
Broom Handle Material
Wood
Material
Wood
Length
54"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0354BW
Zoro #
G0286069
UPC #
-
Country of Origin
China

Dimensions

Handle Diameter
15/16 in
Dia.
15/16"
Length
54"

Details

Item
Broom Handle
Broom Handle Material
Wood
Material
Wood
Color
natural
Broom Handle Tip Material
Plastic
Features
Plastic Hang Cap
Broom Connection Type
Threaded
For Use With
Floor and Deck Brushes, Masonry, Roof Brushes, Squeegees, Street Brooms
Bristle Material
Natural
Product Type
Broom Handle
Accessory Type
Broom Handle

Description

Broom Handle, Features Plastic Hang Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.