Zoro Homepage

60" Broom Handle, 15/16 in Dia, natural

  • Mfr # 0360BW

  • Zoro # G0285308


product price: $13.45
/ea

Key Features

Bristle Material
Natural
Handle Diameter
15/16 in
Broom Connection Type
Threaded
For Use With
Floor and Deck Brushes, Masonry, Roof Brushes, Squeegees, Street Brooms
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0360BW
Zoro #
G0285308
UPC #
007036310394
Country of Origin
China

Dimensions

Handle Diameter
15/16 in
Length
60"
Dia.
15/16"

Details

Bristle Material
Natural
Item
Broom Handle
Broom Connection Type
Threaded
For Use With
Floor and Deck Brushes, Masonry, Roof Brushes, Squeegees, Street Brooms
Material
Wood
Features
Foam Handle Cover and Plastic Hang Cap
Broom Handle Tip Material
Wood
Broom Handle Material
Wood
Color
natural
Product Type
Broom Handle
Handle Tip Material
Wood

Description

Broom Handle, Handle Tip Material Wood, Features Foam Handle Cover and Plastic Hang Cap, Product Type Broom Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.