T319MDF173 7 in. Decorative Woodtone Plastic Coverpot - Pack of 3

  • Mfr # T319MDF173
  • Zoro # G003758127
product price: 
$
31.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T319MDF173
Zoro #
G003758127
UPC #
692599081951
Country of Origin
China

Description

Decorate your home, deck, patio or porch with this 7 Inch Wood Barrel TEKU Plastic Decorative Planter. It is 7 inches round at the top, 7.5 inches deep and 5 inches round at the bottom, durable, weather proof and is wonderful for all plants. This planter has no drainage holes and a translucent water level gauge on the side, allowing you to see how much water is in the bottom. You can use this planter as a reservoir with many different nursery pots by placing them inside on stones and see the level of water inside the planter allowing for low watering for extended periods.

Features
  • Imprinted with a wood barrel image
  • Can be used with nursery pots for water reservoir
  • Very low failure rates
  • Extensive use of recycled material
  • Easy stacking when not in use
  • Pack of 3
Specifications
  • Color: Brown
  • Size: 7"
  • Material: Plastic
  • Container Size: Small
  • Container Volume : 10 Quarts
  • Indoor/Outdoor: Indoor,Outdoor
  • Dimension: 7.5" H x 7" W x 5" L
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews