T117PDB28S 11 in. Decorative Plastic Terra Cotta Planter
- Mfr # T117PDB28S
- Zoro # G303757172
product price:Â
$
31.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T117PDB28S
- Zoro #
- G303757172
- UPC #
- 742137897961
- Country of Origin
- China
Description
Decorate your home, deck, patio or porch with this 11 Inch TEKU Plastic Decorative Planter. It is 11 Inches round at the top and 9.3 Inches deep, durable, weather proof and is wonderful for all plants. Rapid growth and healthier plants due to ideal irrigation and drainage. Level, with sloped drainage openings.
Features- Very low failure rates
- Extensive use of recycled material
- Easy stacking when not in use
- Reduced cultivation time
- Rapid growth and healthy plants due to ideal watering and drainage
- Finish: Terra Cotta
- Size: 11"
- Material: Plastic
- Style: Mediterranean,Southwestern
- Container Size: Medium
- Container Volume: 19.9 Quarts
- Dimension: 9.5" H x 11" W x 9.3" L
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.