This item is Discontinued.

Poppin Work Happy Hard Bound Journal, 1 Subject, Dotted Rule, Lagoon Blue/Clay Cover, 8.3 x 5.8, 99 Sheets 107490

Work Happy Hard Bound Journal, 1 Subject, Dotted Rule, Lagoon Blue/Clay Cover, 8.3 x 5.8, 99 Sheets (Discontinued)

  • Mfr # 107490
  • Zoro # G203458353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
107490
Zoro #
G203458353
UPC #
846680001032
Country of Origin
Taiwan, Province of China

Dimensions

Sheet Size
8.3 x 5.8
Size
8.3 x 5.8
Width
5.8"
Length
8.3"
Book-Spine Length
8.3"
Sheet Ruling Size
5 sq/in
Book Width
5.8"

Details

Cover Color
Lagoon Blue/Clay
Cover Material
Cotton-Blend Exterior; Paperboard Core
Item
Notebooks/Journals
Includes
Back Loose-Sheet Pocket
Color
Lagoon Blue/Clay
Material
Cotton-Blend Exterior; Paperboard Core
Binding
Sewn
Weight
0.84 lbs
Book-Binding Edge
Side
Sheet-Ruling Color
Black
Number of Pockets/Compartments
1
Dated/Undated
Undated
Book-Binding Details
Casebound: Hard Cover
Sheet Color
White
Back-Cover Material
Cotton-Blend Exterior; Paperboard Core
Sheets per Book/Journal
99
Number of Subjects/Sections
1
Sheet Rule/Format Type
Dotted Rule

Description

Get inspired and use your imagination. Sketch out your designs or keep track of important information, whichever way you wish to go, choose to Work Happy. Hardbound with a textured-cloth exterior, this book is right at home on either the board-room's conference table or on your kitchen table. Pre-printed index prompt makes it easy to keep track of your work. Handy interior pocket safely stores your event tickets, business receipts and loose sheets.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.