
Work Happy Sticky Note Set, One Lined Writing Pad, One Square Pad, Lagoon, 270 Sheets (Discontinued)
- Mfr # 107471
- Zoro # G103467288
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107471
Zoro #
G103467288
UPC #
846680000622
Country of Origin
Taiwan, Province of China
Dimensions
Size
(5) 0.5" x 1"; (1) 3" x 3"; (1) 3" x 5"
Sheet Size
(5) 0.5" x 1"; (1) 3" x 3"; (1) 3" x 5"
Details
Item
Self-Stick Pads
Number of Sheets
90
Color
Assorted Lagoon
Rule
(6) Unruled; (1) Note Ruled
Paper Weight
0.435 lbs
Paper Color
Dark Blue; Light Blue; Light Gray; Olive Green; Oxidized Red
Weight
0.435 lbs
Includes
(5) 18-Count 0.5" x 1" Page-Marker Pads (Dark Blue/White, Gray/White, Green/White, Light Blue/White and Red/White); (1) 90-Sheet 3" x 5" Ruled Writing Pad (White); (1) 90-Sheet 3" x 3" Unruled Self-Stick Note Pad (White)
Shape
Rectangular; Square
Pad Type
Standard Pad & Page Marker Set
Description
Set of sticky notes and page markers is great for making your work process even more effective. Poppin Work Happy is designed to be the effortless one-stop solution for your entire workspace. The breadth of colors lets you express yourself in your favorite shade or brand your office in your company color. Set includes one 90 sheet lined writing pad, one 90 sheet square pad and 90 sheets of page markers in five colors (18 in each color).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.