Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kleen Mitt Glove, Fine Grade Scouring Pads, White, Right Hand

  • Mfr # PL-MS-KMWG-8-RHGL

  • Zoro # G8587386


product price: $6.79
/ea
Sold in multiples of 3 for $20.37

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL-MS-KMWG-8-RHGL
Zoro #
G8587386
UPC #
811787035587
Country of Origin
Malaysia

Description

POPULAR LIFE Kleen Mitt Glove Set: 1 yellow latex glove/mitt with a removable scouring sponge to attach and 1 yellow latex glove, One Size Fits Most.
SCOURING PAD: Medium grade reusable scouring pad for the hard-to-remove stains and tight crevices in your restaurant or kitchen. Ideal for scouring surfaces with grime and residue build up. Can be used to clean ovenware, cookware, residue and burnt or dry stains.
HAND PROTECTION: Full coverage, water resistant protection on hands to keep you dry, protected and on task! Stay clean and dry while cleaning hard to reach spots, the barbecue, automobile, workshops, cooking equipment, metalwork and more household items.
REUSABLE & REFILLABLE: Constructed to be reusable, washable and dishwasher safe! Changeable cleaning heavy grade scouring pad refills are available for a high-quality function every time!
CLEANING COMFORT: Designed for ultimate comfort, this glove is flexible and spacious for your hands! Enjoy less strain on your hands, as this glove is specially designed for everyday use and ease.
Kleen Mitt Glove is designed with superior flexibility, comfort and excellent multipurpose features for the toughest grime and build up. The Green KLEEN Mitt Glove has a medium grade, reusable scouring pad for hard-to-clean surfaces. It is ideal for flooring, ceramic tile, maintenance equipment, cleaning ovenware and removing burnt or dried stains on pots and pans. Includes a hook & loop palm for interchangeable refill attachments. Glove offers mildew resistance, water resistance, and ergonomic features for many different environment usages. If it’s bathroom cleaning, cookware cleaning, household, warehouse cleaning, restaurant & kitchen, ceramics, maintenance equipment – Popular life has you covered.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.