Zoro Homepage

Kleen Mitt Refill, Medium Grade Scouring Pad, Green Mitt, Left Hand

  • Mfr # PL-MS-KMGM-3-RHRF-36

  • Zoro # G8587499


product price: $2.85
/ea
Sold in multiples of 3 for $8.55

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL-MS-KMGM-3-RHRF-36
Zoro #
G8587499
UPC #
811787035327
Country of Origin
Malaysia

Description

POPULAR LIFE Kleen Mitt Refill–Pack of 1 Pcs.
SCOURING MITT: Reusable, fine grade, scratch-free scouring pad for removing hard-to-remove substances and residue from any surface! This mitt offers mildew resistance, water resistance, and ergonomic features for many different environment usages. Can be used wet or dry.
HAND PROTECTION: Full coverage, water resistant protection on hands to keep you dry, protected and on task! Stay clean and dry while cleaning hard to reach spots, the barbecue, automobile, workshops, cooking equipment, metalwork and more household items.
REUSABLE & REFILLABLE: Constructed to be reusable, washable and dishwasher safe! Changeable cleaning fine grade scouring pad refills are available for a high-quality function every time!
CLEANING COMFORT: Designed for ultimate comfort, this mitt is flexible and spacious for your hands! Enjoy less strain on your hands, as this mitt is specially designed for everyday use and ease.
Kleen Mitt is designed with superior flexibility, comfort and excellent multipurpose features for the toughest grime and build up. The KLEEN Mitt has the heaviest grade scouring surface to make the toughest jobs easier for you. When it’s time to replace the heavy grade scouring pad, simply detach and replace with a new pad. Kleen Mitt makes the job quicker and much easier; Save time cleaning dirty objects inside or outside – whether it’s rust on a barbecue or a stove, it’ll effectively get the job done. Use it instead of steel wool and metal scouring pads to clean charcoal grills, rusted or grimy yard equipment, as well as countless other industrial and commercial applications. Ideal for household environments or anywhere that involves cleaning automotive, industrial, janitorial, workshop, metalwork's, grilling and more!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.