Cable Clamp, Stainless Steel, 1-5/8 in Bundle Dia., 2-1/8 in L

  • Mfr # 016CC026S

  • Zoro # G414816522


product price: $59.09
/ea

Key Features

Material
Stainless Steel
Max. Bundle Dia.
1-5/8 in
Mounting Method
Bolt and Nut
Length
2-1/8 in
Width
1.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
016CC026S
Zoro #
G414816522
UPC #
-
Country of Origin
Unknown

Dimensions

Max. Bundle Dia.
1-5/8 in
Length
2-1/8 in
Width
1.62 in

Details

Item
Cable Clamp
Material
Stainless Steel
Mounting Method
Bolt and Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.