Porch and Floor Paint, Gloss, 1 gal

  • Mfr # 262361

  • Zoro # G305314168


product price: $41.35
/ea
Sold in multiples of 2 for $82.70

Key Features

For Use On Surface Material
Floors and Porches
Finish
Gloss
Size
1 gal
Paint Sub-Brand
Porch & Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
262361
Zoro #
G305314168
UPC #
20066212605
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Porch and Floor Paint
For Use On Surface Material
Floors and Porches
Finish
Gloss
Paint Sub-Brand
Porch & Floor

Description

Rust-Oleum Low VOC Porch & Floor Coatings provides a superior finish on interior or exterior concrete and wood surfaces. The urethane fortified acrylic formula provides top shelf color retention and adhesion. Provides excellent UV, weather and mildew resistant protect.


  • • Provides long lasting color retention that is easy to maintain on your new or previously coated surfaces
  • • Ideal for interior/exterior concrete or wood surfaces
  • • Urethane fortified acrylic formula that provides excellent protect against cracking and peeling
  • • UV, weather and mildew resistant finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.