
Porch and Floor Paint, Satin, Pewter, 1 gal
Mfr # 320418
Zoro # G505314203
product price: $54.39
/ea
Sold in multiples of 2 for $108.78
Key Features
For Use On Surface Material
Floors and Porches
Finish
Satin
Size
1 gal
Paint Sub-Brand
Porch & Floor
Color
Pewter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320418
Zoro #
G505314203
UPC #
20066360672
Country of Origin
United States
Dimensions
Size
1 gal
Details
Item
Porch and Floor Paint
For Use On Surface Material
Floors and Porches
Finish
Satin
Paint Sub-Brand
Porch & Floor
Color
Pewter
Description
Rust-Oleum Low VOC Porch & Floor Coatings provides a superior finish on interior or exterior concrete and wood surfaces. The urethane fortified acrylic formula provides top shelf color retention and adhesion. Provides excellent UV, weather and mildew resistant protect.
- • Provides long lasting color retention that is easy to maintain on your new or previously coated surfaces
- • Ideal for interior/exterior concrete or wood surfaces
- • Urethane fortified acrylic formula that provides excellent protect against cracking and peeling
- • UV, weather and mildew resistant finish
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.