2-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 12 ft 1 1/4 in W, 10 ft 1 1/4 in D, Gray

  • Mfr # GS1012G-2

  • Zoro # G5387267


product price:  $9,673.99
/ea
Item requires special delivery charges. A $740.00 per item surcharge will be applied.

Key Features

Type
2-Wall
Height
8 ft 1 3/4 in
Width
12 ft 1 1/4 in
Depth
10 ft 1 1/4 in
Panel Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GS1012G-2
Zoro #
G5387267
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
12 ft 1 1/4 in
Depth
10 ft 1 1/4 in
Door Width
36 in
Nominal Exterior Depth
10 ft
Door Height
84 in
Light Fixture Width
24 in
Nominal Exterior Height
8 ft
Door Material Thickness
20 ga
Wall Thickness
3 in
Light Fixture Length
24 in
Light Fixture Depth
48 in
Window Height
36 in
Nominal Exterior Width
12 ft
Window Width
48 in

Details

Type
2-Wall
Item
Modular In-Plant Office
Panel Material
Steel
Color
Gray
Fire Rating
Class A
Sound Transmission Coefficient
STC 31
Assembled/Unassembled
Unassembled
Outlets
3
Standards
ASTM-E84
Frame Material
Steel
Frame Color
Gray
Lights
2
Insulation
R-11
Includes
Roof Deck
Includes Circuit Breaker Panel
Yes
ADA Compliant Lockset
Yes
Interior Color
Gray
Light Bulbs Required
(4) T8 Bulbs
Door Material
Steel
Circuit Breaker Amperage
15 A
Electrical Outlet Voltage
110 V AC
Wall Material
Steel-Covered Drywall
Number of Electrical Outlets
3
Number of Light Fixtures
2
Includes Lockset
Yes
Includes Mounting Hardware
Yes
Assembled
Unassembled
Product Type
Modular In-Plant Office
Door Opening Type
Hinged
Lock Type
Keyed
Number of Doors
1
Interior Area
120 sq ft
Ceiling Type
Acoustical Ceiling System
Roof Material
Steel
Insulation Rating
R-11
Includes Ceiling
Yes
Exterior Color
Gray
Pre-Wired
No
Number of Walls
2
Lighting Technology
Fluorescent

Description

Modular In-Plant Office, 2-Wall, Unassembled, Depth 10 ft 1 1/4 in, Width 12 ft 1 1/4 in, Height 8 ft 1 3/4 in, 2 Lights, 3 Outlets, Class A Fire Rating, R-11 Insulation, Color Gray, Panel Material Steel, Frame Color Gray, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products