2-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 10 ft 1 1/4 in W, 8 ft 1 1/4 in D, Beige

  • Mfr # GV810-2

  • Zoro # G5382540


product price:  $6,729.99
/ea
Additional $740.00 delivery surcharge applies per item.
See details

Key Features

Type
2-Wall
Height
8 ft 1 3/4 in
Width
10 ft 1 1/4 in
Depth
8 ft 1 1/4 in
Panel Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV810-2
Zoro #
G5382540
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
10 ft 1 1/4 in
Depth
8 ft 1 1/4 in
Light Fixture Length
24 in
Door Material Thickness
20 ga
Light Fixture Depth
48 in
Window Height
36 in
Door Height
84 in
Nominal Exterior Height
8 ft
Nominal Exterior Width
10 ft
Light Fixture Width
24 in
Wall Thickness
3 in
Nominal Exterior Depth
8 ft
Window Width
48 in
Door Width
36 in

Details

Type
2-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl
Color
Beige
Fire Rating
Class A
Lights
1
Includes
Roof Deck
Standards
ASTM-E84
Assembled/Unassembled
Unassembled
Frame Color
Beige
Sound Transmission Coefficient
STC 31
Insulation
R-11
Frame Material
Steel
Outlets
2
Wall Material
Vinyl-Covered Drywall
Product Type
Modular In-Plant Office
Door Opening Type
Hinged
Number of Doors
1
Insulation Rating
R-11
Exterior Color
Champagne
Ceiling Type
Acoustical Ceiling System
Door Material
Steel
Circuit Breaker Amperage
15 A
Includes Circuit Breaker Panel
Yes
Includes Ceiling
Yes
Interior Color
Champagne
Number of Light Fixtures
1
Includes Mounting Hardware
Yes
Light Bulbs Required
(4) T8 Bulbs
Number of Walls
2
Lighting Technology
Fluorescent
ADA Compliant Lockset
Yes
Roof Material
Steel
Assembled
Unassembled
Lock Type
Keyed
Number of Electrical Outlets
2
Pre-Wired
No
Interior Area
75 sq ft
Includes Lockset
Yes
Electrical Outlet Voltage
110 V AC

Description

Modular In-Plant Office, 2-Wall, Unassembled, Depth 8 ft 1 1/4 in, Width 10 ft 1 1/4 in, Height 8 ft 1 3/4 in, 1 Lights, 2 Outlets, Class A Fire Rating, R-11 Insulation, Color Beige, Panel Material Vinyl, Frame Color Beige, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.