Shop PORTA-FAB

2-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 12 ft 1 1/4 in W, 10 ft 1 1/4 in D, Gray

  • Mfr # GV1012G-2
  • Zoro # G5373888

product price: 
$
7,529.99
/ea
Additional $740.00 delivery surcharge applies per item.
See details

Key Features

Type
2-Wall
Height
8 ft 1 3/4 in
Width
12 ft 1 1/4 in
Depth
10 ft 1 1/4 in
Panel Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GV1012G-2
Zoro #
G5373888
UPC #
-
Country of Origin
United States
Type
2-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl
Color
Gray
Fire Rating
Class A
Frame Material
Steel
Standards
ASTM-E84
Outlets
3
Insulation
R-11
Sound Transmission Coefficient
STC 31
Assembled/Unassembled
Unassembled
Includes
Roof Deck
Lights
2
Frame Color
Gray
Wall Material
Vinyl-Covered Drywall
Electrical Outlet Voltage
110 V AC
Product Type
Modular In-Plant Office
Includes Mounting Hardware
Yes
Lock Type
Keyed
Number of Light Fixtures
2
Insulation Rating
R-11
Light Bulbs Required
(4) T8 Bulbs
Includes Circuit Breaker Panel
Yes
ADA Compliant Lockset
Yes
Number of Doors
1
Roof Material
Steel
Includes Lockset
Yes
Number of Walls
2
Number of Electrical Outlets
3
Interior Area
120 sq ft
Exterior Color
Gray
Assembled
Unassembled
Interior Color
Gray
Door Opening Type
Hinged
Includes Ceiling
Yes
Circuit Breaker Amperage
15 A
Door Material
Steel
Pre-Wired
No
Ceiling Type
Acoustical Ceiling System
Lighting Technology
Fluorescent

Dimensions

Height
8 ft 1 3/4 in
Width
12 ft 1 1/4 in
Depth
10 ft 1 1/4 in
Light Fixture Width
24 in
Wall Thickness
3 in
Nominal Exterior Width
12 ft
Door Width
36 in
Window Width
48 in
Light Fixture Length
24 in
Door Height
84 in
Nominal Exterior Depth
10 ft
Door Material Thickness
20 ga
Light Fixture Depth
48 in
Nominal Exterior Height
8 ft
Window Height
36 in

Description

Modular In-Plant Office, 2-Wall, Unassembled, Depth 10 ft 1 1/4 in, Width 12 ft 1 1/4 in, Height 8 ft 1 3/4 in, 2 Lights, 3 Outlets, Class A Fire Rating, R-11 Insulation, Color Gray, Panel Material Vinyl, Frame Color Gray, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.