2-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 16 ft 1 1/4 in W, 12 ft 1 1/4 in D, Gray

  • Mfr # GV1216G-2

  • Zoro # G5354741


product price:  $9,279.99
/ea
Item requires special delivery charges. A $740.00 per item surcharge will be applied.

Key Features

Type
2-Wall
Height
8 ft 1 3/4 in
Width
16 ft 1 1/4 in
Depth
12 ft 1 1/4 in
Panel Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GV1216G-2
Zoro #
G5354741
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
16 ft 1 1/4 in
Depth
12 ft 1 1/4 in
Nominal Exterior Height
8 ft
Light Fixture Width
24 in
Door Height
84 in
Light Fixture Depth
48 in
Nominal Exterior Width
16 ft
Window Width
48 in
Light Fixture Length
24 in
Nominal Exterior Depth
12 ft
Door Width
36 in
Door Material Thickness
20 ga
Window Height
36 in
Wall Thickness
3 in

Details

Type
2-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl
Color
Gray
Fire Rating
Class A
Outlets
4
Assembled/Unassembled
Unassembled
Includes
Roof Deck
Frame Material
Steel
Standards
ASTM-E84
Insulation
R-11
Lights
3
Frame Color
Gray
Sound Transmission Coefficient
STC 31
Includes Mounting Hardware
Yes
Number of Doors
1
Door Material
Steel
Includes Ceiling
Yes
ADA Compliant Lockset
Yes
Ceiling Type
Acoustical Ceiling System
Pre-Wired
No
Assembled
Unassembled
Number of Light Fixtures
3
Interior Area
190 sq ft
Lock Type
Keyed
Roof Material
Steel
Interior Color
Gray
Lighting Technology
Fluorescent
Number of Walls
2
Insulation Rating
R-11
Includes Lockset
Yes
Exterior Color
Gray
Includes Circuit Breaker Panel
Yes
Wall Material
Vinyl-Covered Drywall
Product Type
Modular In-Plant Office
Number of Electrical Outlets
4
Light Bulbs Required
(4) T8 Bulbs
Circuit Breaker Amperage
15 A
Electrical Outlet Voltage
110 V AC
Door Opening Type
Hinged

Description

Modular In-Plant Office, 2-Wall, Unassembled, Depth 12 ft 1 1/4 in, Width 16 ft 1 1/4 in, Height 8 ft 1 3/4 in, 3 Lights, 4 Outlets, Class A Fire Rating, R-11 Insulation, Color Gray, Panel Material Vinyl, Frame Color Gray, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.