Shop PORTA-FAB

2-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 24 ft 1 1/4 in W, 12 ft 1 1/4 in D, Gray

  • Mfr # GV1224G-2
  • Zoro # G5373160

product price: 
$
11,539.99
/ea
Additional $805.00 delivery surcharge applies per item.
See details

Key Features

Type
2-Wall
Height
8 ft 1 3/4 in
Width
24 ft 1 1/4 in
Depth
12 ft 1 1/4 in
Panel Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GV1224G-2
Zoro #
G5373160
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
24 ft 1 1/4 in
Depth
12 ft 1 1/4 in
Wall Thickness
3 in
Nominal Exterior Height
8 ft
Door Height
84 in
Light Fixture Length
24 in
Light Fixture Depth
48 in
Window Width
48 in
Light Fixture Width
24 in
Door Width
36 in
Nominal Exterior Width
24 ft
Door Material Thickness
20 ga
Window Height
36 in
Nominal Exterior Depth
12 ft

Details

Type
2-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl
Color
Gray
Fire Rating
Class A
Insulation
R-11
Assembled/Unassembled
Unassembled
Includes
Roof Deck
Sound Transmission Coefficient
STC 31
Frame Color
Gray
Outlets
5
Lights
4
Frame Material
Steel
Standards
ASTM-E84
Number of Walls
2
Lighting Technology
Fluorescent
Roof Material
Steel
Exterior Color
Gray
Number of Doors
1
Interior Area
290 sq ft
Number of Electrical Outlets
5
Lock Type
Keyed
Light Bulbs Required
(4) T8 Bulbs
Pre-Wired
No
Product Type
Modular In-Plant Office
Number of Light Fixtures
4
Circuit Breaker Amperage
15 A
Includes Circuit Breaker Panel
Yes
Interior Color
Gray
Includes Mounting Hardware
Yes
Includes Lockset
Yes
Wall Material
Vinyl-Covered Drywall
ADA Compliant Lockset
Yes
Ceiling Type
Acoustical Ceiling System
Insulation Rating
R-11
Includes Ceiling
Yes
Electrical Outlet Voltage
110 V AC
Door Opening Type
Hinged
Assembled
Unassembled
Door Material
Steel

Description

Modular In-Plant Office, 2-Wall, Unassembled, Depth 12 ft 1 1/4 in, Width 24 ft 1 1/4 in, Height 8 ft 1 3/4 in, 4 Lights, 5 Outlets, Class A Fire Rating, R-11 Insulation, Color Gray, Panel Material Vinyl, Frame Color Gray, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.