2-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 32 ft 1 1/4 in W, 12 ft 1 1/4 in D, Gray

  • Mfr # GV1232G-2

  • Zoro # G5361303


product price:  $13,901.99
/ea
Item requires special delivery charges. A $1,015.00 per item surcharge will be applied.

Key Features

Type
2-Wall
Height
8 ft 1 3/4 in
Width
32 ft 1 1/4 in
Depth
12 ft 1 1/4 in
Panel Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GV1232G-2
Zoro #
G5361303
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
32 ft 1 1/4 in
Depth
12 ft 1 1/4 in
Window Width
48 in
Nominal Exterior Height
8 ft
Light Fixture Width
24 in
Nominal Exterior Depth
12 ft
Nominal Exterior Width
32 ft
Door Material Thickness
20 ga
Light Fixture Length
24 in
Door Height
84 in
Light Fixture Depth
48 in
Door Width
36 in
Wall Thickness
3 in
Window Height
36 in

Details

Type
2-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl
Color
Gray
Fire Rating
Class A
Insulation
R-11
Assembled/Unassembled
Unassembled
Frame Color
Gray
Sound Transmission Coefficient
STC 31
Outlets
12
Frame Material
Steel
Lights
4
Standards
ASTM-E84
Includes
Roof Deck
Pre-Wired
No
Door Material
Steel
Exterior Color
Gray
Circuit Breaker Amperage
15 A
ADA Compliant Lockset
Yes
Includes Ceiling
Yes
Electrical Outlet Voltage
110 V AC
Interior Area
380 sq ft
Insulation Rating
R-11
Includes Circuit Breaker Panel
Yes
Number of Walls
2
Light Bulbs Required
(4) T8 Bulbs
Number of Light Fixtures
4
Includes Lockset
Yes
Roof Material
Steel
Assembled
Unassembled
Ceiling Type
Acoustical Ceiling System
Includes Mounting Hardware
Yes
Interior Color
Gray
Number of Electrical Outlets
12
Lock Type
Keyed
Number of Doors
1
Door Opening Type
Hinged
Lighting Technology
Fluorescent
Wall Material
Vinyl-Covered Drywall
Product Type
Modular In-Plant Office

Description

Modular In-Plant Office, 2-Wall, Unassembled, Depth 12 ft 1 1/4 in, Width 32 ft 1 1/4 in, Height 8 ft 1 3/4 in, 4 Lights, 12 Outlets, Class A Fire Rating, R-11 Insulation, Color Gray, Panel Material Vinyl, Frame Color Gray, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products