Shop PORTA-FAB

2-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 32 ft 1 1/4 in W, 20 ft 1 1/4 in D, Gray

  • Mfr # GV2032G-2
  • Zoro # G5353597

product price: 
$
21,510.99
/ea
Additional $1,400.00 delivery surcharge applies per item.
See details

Key Features

Type
2-Wall
Height
8 ft 1 3/4 in
Width
32 ft 1 1/4 in
Depth
20 ft 1 1/4 in
Panel Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GV2032G-2
Zoro #
G5353597
UPC #
-
Country of Origin
United States
Type
2-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl
Color
Gray
Fire Rating
Class A
Insulation
R-11
Standards
ASTM-E84
Lights
10
Frame Color
Gray
Frame Material
Steel
Assembled/Unassembled
Unassembled
Sound Transmission Coefficient
STC 31
Outlets
3
Includes
Roof Deck
Interior Color
Gray
Number of Electrical Outlets
13
Includes Lockset
Yes
Includes Mounting Hardware
Yes
Wall Material
Vinyl-Covered Drywall
Exterior Color
Gray
Circuit Breaker Amperage
15 A
Lighting Technology
Fluorescent
Lock Type
Keyed
Ceiling Type
Acoustical Ceiling System
Door Opening Type
Hinged
Assembled
Unassembled
Number of Walls
2
Includes Ceiling
Yes
Interior Area
640 sq ft
Light Bulbs Required
(4) T8 Bulbs
Roof Material
Steel
Number of Doors
1
ADA Compliant Lockset
Yes
Pre-Wired
No
Product Type
Modular In-Plant Office
Number of Light Fixtures
10
Insulation Rating
R-11
Includes Circuit Breaker Panel
Yes
Electrical Outlet Voltage
110 V AC
Door Material
Steel

Dimensions

Height
8 ft 1 3/4 in
Width
32 ft 1 1/4 in
Depth
20 ft 1 1/4 in
Wall Thickness
3 in
Light Fixture Depth
48 in
Door Material Thickness
20 ga
Window Width
48 in
Nominal Exterior Width
32 ft
Light Fixture Width
24 in
Door Height
84 in
Light Fixture Length
24 in
Nominal Exterior Height
8 ft
Window Height
36 in
Nominal Exterior Depth
20 ft
Door Width
36 in

Description

Modular In-Plant Office, 2-Wall, Unassembled, Depth 20 ft 1 1/4 in, Width 32 ft 1 1/4 in, Height 8 ft 1 3/4 in, 10 Lights, 13 Outlets, Class A Fire Rating, R-11 Insulation, Color Gray, Panel Material Vinyl, Frame Color Gray, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.