Zoro Homepage
This item is Discontinued.
Porta-Fab Unassembled 2-Wall Modular In-Plant Office, 8 ft. H, 32 ft. W, 20 ft. D, Gray OV2032G-2

Unassembled 2-Wall Modular In-Plant Office, 8 ft. H, 32 ft. W, 20 ft. D, Gray (Discontinued)

  • Mfr # OV2032G-2
  • Zoro # G9894184
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OV2032G-2
Zoro #
G9894184
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft.
Width
32 ft.
Depth
20 ft.
Width Size
32 ft.

Details

Type
Unassembled 2-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl Covered Drywall
Color
Gray
Fire Rating
Class A
Frame Color
Gray
Standards
ASTM-E84
Includes
(1) 3 x 7 ft. Door with Glass, Acoustical Ceiling and Roof Deck
Lights
10
Frame Material
Painted Aluminum
Sound Transmission Coefficient
STC 31
Outlets
7
Insulation
R-11

Description

Modular In-Plant Office, Unassembled 2-Wall, Depth 20 ft, Width 32 ft, Height 8 ft, 10 Lights, 7 Outlets, Class A Fire Rating, R-11 Insulation, Color Gray, Panel Material Vinyl Covered Drywall, Frame Color Gray, Painted Aluminum, Sound Transmission Coefficient STC 31, ASTM-E84 Standards, Includes (1) 3 x 7 ft Door with Glass, Acoustical Ceiling and Roof Deck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.