3-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 10 ft 4 1/2 in W, 10 ft 1 1/4 in D, Gray

  • Mfr # GV1010G-3
  • Zoro # G5365488
product price: 
$
8,642.99
/ea
Additional $740.00 delivery surcharge applies per item.
See details

Key Features

Type
3-Wall
Height
8 ft 1 3/4 in
Width
10 ft 4 1/2 in
Depth
10 ft 1 1/4 in
Panel Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GV1010G-3
Zoro #
G5365488
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
10 ft 4 1/2 in
Depth
10 ft 1 1/4 in
Width Size
10 ft. 4-1/2"
Door Height
84 in
Light Fixture Depth
48 in
Light Fixture Length
24 in
Door Material Thickness
20 ga
Window Width
48 in
Wall Thickness
3 in
Nominal Exterior Width
10 ft
Window Height
36 in
Door Width
36 in
Nominal Exterior Depth
10 ft
Light Fixture Width
24 in
Nominal Exterior Height
8 ft

Details

Type
3-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl
Color
Gray
Fire Rating
Class A
Lights
2
Frame Material
Steel
Frame Color
Gray
Sound Transmission Coefficient
STC 31
Assembled/Unassembled
Unassembled
Insulation
R-11
Standards
ASTM-E84
Outlets
2
Includes
Roof Deck
Includes Lockset
Yes
Includes Ceiling
Yes
Interior Color
Gray
Lighting Technology
Fluorescent
Number of Light Fixtures
2
Number of Electrical Outlets
2
Number of Walls
3
Roof Material
Steel
Electrical Outlet Voltage
110 V AC
Pre-Wired
No
Lock Type
Keyed
Light Bulbs Required
(4) T8 Bulbs
Number of Doors
1
Exterior Color
Gray
Circuit Breaker Amperage
15 A
Door Material
Steel
Interior Area
100 sq ft
Door Opening Type
Hinged
Includes Circuit Breaker Panel
Yes
Insulation Rating
R-11
Assembled
Unassembled
Ceiling Type
Acoustical Ceiling System
Wall Material
Vinyl-Covered Drywall
Product Type
Modular In-Plant Office
Includes Mounting Hardware
Yes
ADA Compliant Lockset
Yes

Description

Modular In-Plant Office, 3-Wall, Unassembled, Depth 10 ft 1 1/4 in, Width 10 ft 4 1/2 in, Height 8 ft 1 3/4 in, 2 Lights, 2 Outlets, Class A Fire Rating, R-11 Insulation, Color Gray, Panel Material Vinyl, Frame Color Gray, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.