3-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 10 ft 4 1/2 in W, 8 ft 1 1/4 in D, Beige

  • Mfr # GS810-3

  • Zoro # G5381323


product price:  $9,819.99
/ea
Item requires special delivery charges. A $740.00 per item surcharge will be applied.

Key Features

Type
3-Wall
Height
8 ft 1 3/4 in
Width
10 ft 4 1/2 in
Depth
8 ft 1 1/4 in
Panel Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GS810-3
Zoro #
G5381323
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
10 ft 4 1/2 in
Depth
8 ft 1 1/4 in
Width Size
10 ft. 4-1/2"
Wall Thickness
3 in
Light Fixture Length
24 in
Window Height
36 in
Light Fixture Depth
48 in
Door Width
36 in
Window Width
48 in
Nominal Exterior Height
8 ft
Door Material Thickness
20 ga
Light Fixture Width
24 in
Nominal Exterior Width
10 ft
Nominal Exterior Depth
8 ft
Door Height
84 in

Details

Type
3-Wall
Item
Modular In-Plant Office
Panel Material
Steel
Color
Beige
Fire Rating
Class A
Includes
Roof Deck
Frame Color
Beige
Lights
1
Insulation
R-11
Sound Transmission Coefficient
STC 31
Standards
ASTM-E84
Outlets
2
Assembled/Unassembled
Unassembled
Frame Material
Steel
Pre-Wired
No
Includes Lockset
Yes
Ceiling Type
Acoustical Ceiling System
Includes Ceiling
Yes
Door Opening Type
Hinged
Circuit Breaker Amperage
15 A
Lighting Technology
Fluorescent
Includes Circuit Breaker Panel
Yes
Exterior Color
Champagne
Interior Color
Champagne
Door Material
Steel
Wall Material
Steel-Covered Drywall
Number of Electrical Outlets
2
Insulation Rating
R-11
Number of Doors
1
ADA Compliant Lockset
Yes
Product Type
Modular In-Plant Office
Includes Mounting Hardware
Yes
Interior Area
75 sq ft
Number of Light Fixtures
1
Electrical Outlet Voltage
110 V AC
Light Bulbs Required
(4) T8 Bulbs
Roof Material
Steel
Number of Walls
3
Lock Type
Keyed
Assembled
Unassembled

Description

Modular In-Plant Office, 3-Wall, Unassembled, Depth 8 ft 1 1/4 in, Width 10 ft 4 1/2 in, Height 8 ft 1 3/4 in, 1 Lights, 2 Outlets, Class A Fire Rating, R-11 Insulation, Color Beige, Panel Material Steel, Frame Color Beige, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.