3-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 12 ft 4 1/2 in W, 12 ft 1 1/4 in D, Gray

  • Mfr # GV1212G-3

  • Zoro # G5357410


product price:  $10,059.99
/ea
Additional $740.00 delivery surcharge applies per item.
See details

Key Features

Type
3-Wall
Height
8 ft 1 3/4 in
Width
12 ft 4 1/2 in
Depth
12 ft 1 1/4 in
Panel Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV1212G-3
Zoro #
G5357410
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
12 ft 4 1/2 in
Depth
12 ft 1 1/4 in
Width Size
12 ft. 4-1/2"
Window Width
48 in
Window Height
36 in
Door Material Thickness
20 ga
Light Fixture Depth
48 in
Wall Thickness
3 in
Door Width
36 in
Nominal Exterior Depth
12 ft
Nominal Exterior Width
12 ft
Nominal Exterior Height
8 ft
Light Fixture Length
24 in
Door Height
84 in
Light Fixture Width
24 in

Details

Type
3-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl
Color
Gray
Fire Rating
Class A
Standards
ASTM-E84
Includes
Roof Deck
Assembled/Unassembled
Unassembled
Outlets
4
Lights
3
Sound Transmission Coefficient
STC 31
Frame Material
Steel
Frame Color
Gray
Insulation
R-11
Lock Type
Keyed
Door Material
Steel
Interior Color
Gray
Light Bulbs Required
(4) T8 Bulbs
Number of Doors
1
Number of Walls
3
Includes Mounting Hardware
Yes
Includes Lockset
Yes
Wall Material
Vinyl-Covered Drywall
Electrical Outlet Voltage
110 V AC
Assembled
Unassembled
Number of Light Fixtures
3
Circuit Breaker Amperage
15 A
Insulation Rating
R-11
Door Opening Type
Hinged
Interior Area
145 sq ft
Includes Ceiling
Yes
Number of Electrical Outlets
4
Ceiling Type
Acoustical Ceiling System
Product Type
Modular In-Plant Office
Exterior Color
Gray
Pre-Wired
No
Lighting Technology
Fluorescent
Includes Circuit Breaker Panel
Yes
Roof Material
Steel
ADA Compliant Lockset
Yes

Description

Modular In-Plant Office, 3-Wall, Unassembled, Depth 12 ft 1 1/4 in, Width 12 ft 4 1/2 in, Height 8 ft 1 3/4 in, 3 Lights, 4 Outlets, Class A Fire Rating, R-11 Insulation, Color Gray, Panel Material Vinyl, Frame Color Gray, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.