3-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 16 ft 4 1/2 in W, 12 ft 1 1/4 in D, Gray

  • Mfr # GV1216G-3
  • Zoro # G5357970
product price: 
$
11,189.99
/ea
Additional $750.00 delivery surcharge applies per item.
See details

Key Features

Type
3-Wall
Height
8 ft 1 3/4 in
Width
16 ft 4 1/2 in
Depth
12 ft 1 1/4 in
Panel Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GV1216G-3
Zoro #
G5357970
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
16 ft 4 1/2 in
Depth
12 ft 1 1/4 in
Width Size
16 ft. 4-1/2"
Light Fixture Depth
48 in
Nominal Exterior Height
8 ft
Nominal Exterior Depth
12 ft
Wall Thickness
3 in
Nominal Exterior Width
16 ft
Door Material Thickness
20 ga
Window Height
36 in
Door Width
36 in
Light Fixture Width
24 in
Light Fixture Length
24 in
Door Height
84 in
Window Width
48 in

Details

Type
3-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl
Color
Gray
Fire Rating
Class A
Frame Material
Steel
Frame Color
Gray
Assembled/Unassembled
Unassembled
Outlets
4
Standards
ASTM-E84
Lights
3
Sound Transmission Coefficient
STC 31
Insulation
R-11
Includes
Roof Deck
Product Type
Modular In-Plant Office
Number of Walls
3
Includes Circuit Breaker Panel
Yes
Includes Mounting Hardware
Yes
Interior Area
190 sq ft
Number of Doors
1
Wall Material
Vinyl-Covered Drywall
Lock Type
Keyed
Number of Electrical Outlets
4
Insulation Rating
R-11
Number of Light Fixtures
3
Lighting Technology
Fluorescent
Exterior Color
Gray
Electrical Outlet Voltage
110 V AC
ADA Compliant Lockset
Yes
Interior Color
Gray
Light Bulbs Required
(4) T8 Bulbs
Ceiling Type
Acoustical Ceiling System
Door Opening Type
Hinged
Door Material
Steel
Includes Lockset
Yes
Includes Ceiling
Yes
Assembled
Unassembled
Circuit Breaker Amperage
15 A
Pre-Wired
No
Roof Material
Steel

Description

Modular In-Plant Office, 3-Wall, Unassembled, Depth 12 ft 1 1/4 in, Width 16 ft 4 1/2 in, Height 8 ft 1 3/4 in, 3 Lights, 4 Outlets, Class A Fire Rating, R-11 Insulation, Color Gray, Panel Material Vinyl, Frame Color Gray, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products