3-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 16 ft 4 1/2 in W, 16 ft 1 1/4 in D, Beige

  • Mfr # GV1616-3

  • Zoro # G5359249


product price:  $14,199.99
/ea
Additional $925.00 delivery surcharge applies per item.
See details

Key Features

Type
3-Wall
Height
8 ft 1 3/4 in
Width
16 ft 4 1/2 in
Depth
16 ft 1 1/4 in
Panel Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GV1616-3
Zoro #
G5359249
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
16 ft 4 1/2 in
Depth
16 ft 1 1/4 in
Width Size
16 ft. 4-1/2"
Light Fixture Depth
48 in
Light Fixture Width
24 in
Wall Thickness
3 in
Nominal Exterior Height
8 ft
Nominal Exterior Depth
16 ft
Door Height
84 in
Light Fixture Length
24 in
Nominal Exterior Width
16 ft
Window Height
36 in
Door Material Thickness
20 ga
Window Width
48 in
Door Width
36 in

Details

Type
3-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl
Color
Beige
Fire Rating
Class A
Lights
6
Insulation
R-11
Sound Transmission Coefficient
STC 31
Includes
Roof Deck
Assembled/Unassembled
Unassembled
Standards
ASTM-E84
Frame Color
Beige
Frame Material
Steel
Outlets
5
ADA Compliant Lockset
Yes
Door Opening Type
Hinged
Lighting Technology
Fluorescent
Number of Walls
3
Number of Light Fixtures
6
Light Bulbs Required
(4) T8 Bulbs
Includes Mounting Hardware
Yes
Includes Lockset
Yes
Lock Type
Keyed
Interior Color
Champagne
Wall Material
Vinyl-Covered Drywall
Roof Material
Steel
Electrical Outlet Voltage
110 V AC
Interior Area
260 sq ft
Includes Circuit Breaker Panel
Yes
Assembled
Unassembled
Circuit Breaker Amperage
15 A
Exterior Color
Champagne
Pre-Wired
No
Includes Ceiling
Yes
Number of Doors
1
Door Material
Steel
Number of Electrical Outlets
5
Ceiling Type
Acoustical Ceiling System
Product Type
Modular In-Plant Office
Insulation Rating
R-11

Description

Modular In-Plant Office, 3-Wall, Unassembled, Depth 16 ft 1 1/4 in, Width 16 ft 4 1/2 in, Height 8 ft 1 3/4 in, 6 Lights, 5 Outlets, Class A Fire Rating, R-11 Insulation, Color Beige, Panel Material Vinyl, Frame Color Beige, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products