3-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 20 ft 4 1/2 in W, 20 ft 1 1/4 in D, Beige

  • Mfr # GS2020-3

  • Zoro # G5369450


product price:  $25,009.99
/ea
Item requires special delivery charges. A $1,540.00 per item surcharge will be applied.

Key Features

Type
3-Wall
Height
8 ft 1 3/4 in
Width
20 ft 4 1/2 in
Depth
20 ft 1 1/4 in
Panel Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GS2020-3
Zoro #
G5369450
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
20 ft 4 1/2 in
Depth
20 ft 1 1/4 in
Width Size
20 ft. 4-1/2"
Nominal Exterior Height
8 ft
Wall Thickness
3 in
Nominal Exterior Width
20 ft
Window Width
48 in
Door Width
36 in
Light Fixture Length
24 in
Light Fixture Width
24 in
Door Material Thickness
20 ga
Door Height
84 in
Window Height
36 in
Nominal Exterior Depth
20 ft
Light Fixture Depth
48 in

Details

Type
3-Wall
Item
Modular In-Plant Office
Panel Material
Steel
Color
Beige
Fire Rating
Class A
Insulation
R-11
Standards
ASTM-E84
Frame Material
Steel
Includes
Roof Deck
Outlets
5
Frame Color
Beige
Assembled/Unassembled
Unassembled
Lights
8
Sound Transmission Coefficient
STC 31
Number of Electrical Outlets
5
Ceiling Type
Acoustical Ceiling System
Assembled
Unassembled
Includes Circuit Breaker Panel
Yes
Includes Lockset
Yes
Insulation Rating
R-11
Door Material
Steel
Circuit Breaker Amperage
15 A
Includes Mounting Hardware
Yes
ADA Compliant Lockset
Yes
Light Bulbs Required
(4) T8 Bulbs
Product Type
Modular In-Plant Office
Electrical Outlet Voltage
110 V AC
Includes Ceiling
Yes
Number of Doors
1
Interior Color
Champagne
Exterior Color
Champagne
Door Opening Type
Hinged
Interior Area
400 sq ft
Pre-Wired
No
Number of Light Fixtures
8
Lighting Technology
Fluorescent
Wall Material
Steel-Covered Drywall
Roof Material
Steel
Number of Walls
3
Lock Type
Keyed

Description

Modular In-Plant Office, 3-Wall, Unassembled, Depth 20 ft 1 1/4 in, Width 20 ft 4 1/2 in, Height 8 ft 1 3/4 in, 8 Lights, 5 Outlets, Class A Fire Rating, R-11 Insulation, Color Beige, Panel Material Steel, Frame Color Beige, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products