Shop PORTA-FAB

3-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 40 ft 4 1/2 in W, 20 ft 1 1/4 in D, Gray

  • Mfr # GV2040G-3
  • Zoro # G5373072

product price: 
$
29,038.99
/ea
Additional $1,500.00 delivery surcharge applies per item.
See details

Key Features

Type
3-Wall
Height
8 ft 1 3/4 in
Width
40 ft 4 1/2 in
Depth
20 ft 1 1/4 in
Panel Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GV2040G-3
Zoro #
G5373072
UPC #
-
Country of Origin
United States
Type
3-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl
Color
Gray
Fire Rating
Class A
Outlets
5
Sound Transmission Coefficient
STC 31
Insulation
R-11
Includes
Roof Deck
Assembled/Unassembled
Unassembled
Frame Material
Steel
Standards
ASTM-E84
Frame Color
Gray
Lights
14
Roof Material
Steel
Number of Doors
1
Wall Material
Vinyl-Covered Drywall
Number of Walls
3
Includes Lockset
Yes
Pre-Wired
No
Exterior Color
Gray
Lighting Technology
Fluorescent
Number of Light Fixtures
14
Includes Mounting Hardware
Yes
Ceiling Type
Acoustical Ceiling System
Door Material
Steel
Door Opening Type
Hinged
Interior Area
800 sq ft
Includes Ceiling
Yes
Assembled
Unassembled
Circuit Breaker Amperage
15 A
Interior Color
Gray
Lock Type
Keyed
ADA Compliant Lockset
Yes
Includes Circuit Breaker Panel
Yes
Number of Electrical Outlets
15
Product Type
Modular In-Plant Office
Light Bulbs Required
(4) T8 Bulbs
Electrical Outlet Voltage
110 V AC
Insulation Rating
R-11

Dimensions

Height
8 ft 1 3/4 in
Width
40 ft 4 1/2 in
Depth
20 ft 1 1/4 in
Width Size
10 ft. 4-1/2"
Door Material Thickness
20 ga
Door Width
36 in
Light Fixture Length
24 in
Window Height
36 in
Nominal Exterior Width
40 ft
Wall Thickness
3 in
Door Height
84 in
Window Width
48 in
Nominal Exterior Height
8 ft
Light Fixture Width
24 in
Nominal Exterior Depth
20 ft
Light Fixture Depth
48 in

Description

Modular In-Plant Office, 3-Wall, Unassembled, Depth 20 ft 1 1/4 in, Width 40 ft 4 1/2 in, Height 8 ft 1 3/4 in, 14 Lights, 15 Outlets, Class A Fire Rating, R-11 Insulation, Color Gray, Panel Material Vinyl, Frame Color Gray, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.