4-Wall Modular Cleanroom, 10 ft 1 3/4 in H, 12 ft 4 1/2 in W, 8 ft 4 1/2 in D, White

  • Mfr # 8CR812

  • Zoro # G3369427


product price:  $26,397.99
/ea
Additional $1,770.00 delivery surcharge applies per item.
See details

Key Features

Type
4-Wall
Height
10 ft 1 3/4 in
Width
12 ft 4 1/2 in
Depth
8 ft 4 1/2 in
Panel Material
Steel Covered Drywall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8CR812
Zoro #
G3369427
UPC #
-
Country of Origin
United States

Dimensions

Height
10 ft 1 3/4 in
Width
12 ft 4 1/2 in
Depth
8 ft 4 1/2 in
Hardboard Length
1/2 in
Width Size
12 ft. 4-1/2"
Door Width
36 in
Door Height
84 in
Nominal Exterior Depth
8 ft
Nominal Exterior Width
12 ft
Air Grill Width
18 in
Air Grill Height
24 in
Nominal Exterior Height
10 ft

Details

Type
4-Wall
Item
Modular Cleanroom
Panel Material
Steel Covered Drywall
Color
White
Fire Rating
Class A
Lights
1
Frame Color
Silver
Assembled/Unassembled
Unassembled
Sound Transmission Coefficient
STC 31
Insulation
R-11
Outlets
2
Standards
ASTM E84, ISO 14644-1 Cleanroom Class 8
Frame Material
Anodized Aluminum
Includes
Roof Deck, Vinyl-Faced Ceiling Tiles
Number of Filters Included
1
Number of Doors
1
Includes Air Grills
Yes
Environmental Rating
Class 8 (ISO)
Pre-Wired
Yes
Exterior Color
White
Includes Filter
Yes
Roof Load Capacity
25 lb
Includes Ceiling
Yes
Ceiling Type
Gasketed Ceiling Grid
Number of Electrical Outlets
2
Wall Material
Steel
Interior Area
96 sq ft
Product Type
Modular In-Plant Cleanroom
Assembled
Unassembled
Number of Walls
4
Ceiling Panel Material
Vinyl
Interior Color
White
Insulation Rating
R-11
Filter Style
HEPA
Number of Air Grills
2
Number of Light Fixtures
1

Description

Cleanroom Modular In-Plant Office, Unassembled 4-Wall, Depth 8 ft. 4-1/2 In., Width Size 12 ft. 4-1/2 In., Height 10 ft., 1 Lights, 3 Outlets, Class A Fire Rating, R11 Insulation, Color White, Steel Covered Drywall, Frame Color Silver, Hardboard Length 1/2 In., Sound Transmission Coefficient STC 31, ASTM-E84, ISO 14644-1 Cleanroom Class 8 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products