4-Wall Modular Cleanroom, 10 ft 1 3/4 in H, 16 ft 4 1/2 in W, 16 ft 4 1/2 in D, White

  • Mfr # 8CR1616

  • Zoro # G3369311


product price:  $45,612.99
/ea
Item requires special delivery charges. A $2,560.00 per item surcharge will be applied.

Key Features

Type
4-Wall
Height
10 ft 1 3/4 in
Width
16 ft 4 1/2 in
Depth
16 ft 4 1/2 in
Panel Material
Steel Covered Drywall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8CR1616
Zoro #
G3369311
UPC #
-
Country of Origin
United States

Dimensions

Height
10 ft 1 3/4 in
Width
16 ft 4 1/2 in
Depth
16 ft 4 1/2 in
Hardboard Length
1/2 in
Width Size
16 ft. 4-1/2"
Nominal Exterior Depth
16 ft
Door Width
36 in
Nominal Exterior Width
16 ft
Air Grill Height
24 in
Door Height
84 in
Nominal Exterior Height
10 ft
Air Grill Width
18 in

Details

Type
4-Wall
Item
Modular Cleanroom
Panel Material
Steel Covered Drywall
Color
White
Fire Rating
Class A
Lights
4
Outlets
6
Includes
Roof Deck, Vinyl-Faced Ceiling Tiles
Sound Transmission Coefficient
STC 31
Frame Color
Silver
Assembled/Unassembled
Unassembled
Insulation
R-11
Frame Material
Anodized Aluminum
Standards
ASTM E84, ISO 14644-1 Cleanroom Class 8
Includes Air Grills
Yes
Number of Filters Included
2
Includes Filter
Yes
Includes Ceiling
Yes
Roof Load Capacity
25 lb
Number of Doors
1
Ceiling Type
Gasketed Ceiling Grid
Wall Material
Steel
Pre-Wired
Yes
Insulation Rating
R-11
Number of Air Grills
2
Interior Color
White
Environmental Rating
Class 8 (ISO)
Product Type
Modular In-Plant Cleanroom
Number of Walls
4
Exterior Color
White
Interior Area
256 sq ft
Filter Style
HEPA
Ceiling Panel Material
Vinyl
Assembled
Unassembled
Number of Light Fixtures
4
Number of Electrical Outlets
6

Description

Cleanroom Modular In-Plant Office, Unassembled 4-Wall, Depth 16 ft. 4-1/2 In., Width Size 16 ft. 4-1/2 In., Height 10 ft., 4 Lights, 6 Outlets, Class A Fire Rating, R11 Insulation, Color White, Steel Covered Drywall, Frame Color Silver, Hardboard Length 1/2 In., Sound Transmission Coefficient STC 31, ASTM-E84, ISO 14644-1 Cleanroom Class 8 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.