4-Wall Modular Cleanroom, 10 ft 1 3/4 in H, 20 ft 4 1/2 in W, 10 ft 4 1/2 in D, White

  • Mfr # 8CR1020

  • Zoro # G3369381


product price:  $41,928.99
/ea
Item requires special delivery charges. A $2,560.00 per item surcharge will be applied.

Key Features

Type
4-Wall
Height
10 ft 1 3/4 in
Width
20 ft 4 1/2 in
Depth
10 ft 4 1/2 in
Panel Material
Steel Covered Drywall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8CR1020
Zoro #
G3369381
UPC #
-
Country of Origin
United States

Dimensions

Height
10 ft 1 3/4 in
Width
20 ft 4 1/2 in
Depth
10 ft 4 1/2 in
Hardboard Length
1/2 in
Width Size
20 ft. 4-1/2"
Door Height
84 in
Air Grill Width
18 in
Door Width
36 in
Nominal Exterior Width
20 ft
Nominal Exterior Depth
10 ft
Air Grill Height
24 in
Nominal Exterior Height
10 ft

Details

Type
4-Wall
Item
Modular Cleanroom
Panel Material
Steel Covered Drywall
Color
White
Fire Rating
Class A
Assembled/Unassembled
Unassembled
Frame Material
Anodized Aluminum
Includes
Roof Deck, Vinyl-Faced Ceiling Tiles
Frame Color
Silver
Lights
3
Outlets
6
Sound Transmission Coefficient
STC 31
Standards
ASTM E84, ISO 14644-1 Cleanroom Class 8
Insulation
R-11
Number of Air Grills
2
Environmental Rating
Class 8 (ISO)
Interior Area
200 sq ft
Wall Material
Steel
Insulation Rating
R-11
Assembled
Unassembled
Includes Filter
Yes
Interior Color
White
Number of Light Fixtures
3
Includes Air Grills
Yes
Includes Ceiling
Yes
Number of Filters Included
2
Exterior Color
White
Number of Doors
1
Roof Load Capacity
25 lb
Number of Electrical Outlets
6
Product Type
Modular In-Plant Cleanroom
Filter Style
HEPA
Pre-Wired
Yes
Ceiling Panel Material
Vinyl
Ceiling Type
Gasketed Ceiling Grid
Number of Walls
4

Description

Cleanroom Modular In-Plant Office, Unassembled 4-Wall, Depth 10 ft. 4-1/2 In., Width Size 20 ft. 4-1/2 In., Height 10 ft., 3 Lights, 6 Outlets, Class A Fire Rating, R11 Insulation, Color White, Steel Covered Drywall, Frame Color Silver, Hardboard Length 1/2 In., Sound Transmission Coefficient STC 31, ASTM-E84, ISO 14644-1 Cleanroom Class 8 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products