4-Wall Modular Cleanroom, 10 ft 1 3/4 in H, 20 ft 4 1/2 in W, 12 ft 4 1/2 in D, White

  • Mfr # 8CR1220

  • Zoro # G3369357


product price:  $49,575.99
/ea
Additional $2,560.00 delivery surcharge applies per item.
See details

Key Features

Type
4-Wall
Height
10 ft 1 3/4 in
Width
20 ft 4 1/2 in
Depth
12 ft 4 1/2 in
Panel Material
Steel Covered Drywall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8CR1220
Zoro #
G3369357
UPC #
-
Country of Origin
United States

Dimensions

Height
10 ft 1 3/4 in
Width
20 ft 4 1/2 in
Depth
12 ft 4 1/2 in
Hardboard Length
1/2 in
Width Size
20 ft. 4-1/2"
Door Width
36 in
Nominal Exterior Width
20 ft
Door Height
84 in
Nominal Exterior Height
10 ft
Air Grill Width
18 in
Nominal Exterior Depth
12 ft
Air Grill Height
24 in

Details

Type
4-Wall
Item
Modular Cleanroom
Panel Material
Steel Covered Drywall
Color
White
Fire Rating
Class A
Includes
Roof Deck, Vinyl-Faced Ceiling Tiles
Frame Color
Silver
Insulation
R-11
Sound Transmission Coefficient
STC 31
Outlets
6
Standards
ASTM E84, ISO 14644-1 Cleanroom Class 8
Assembled/Unassembled
Unassembled
Lights
4
Frame Material
Anodized Aluminum
Number of Doors
1
Assembled
Unassembled
Ceiling Panel Material
Vinyl
Pre-Wired
Yes
Number of Electrical Outlets
6
Ceiling Type
Gasketed Ceiling Grid
Wall Material
Steel
Environmental Rating
Class 8 (ISO)
Interior Area
240 sq ft
Interior Color
White
Number of Air Grills
2
Includes Filter
Yes
Number of Filters Included
2
Includes Air Grills
Yes
Number of Light Fixtures
4
Roof Load Capacity
25 lb
Number of Walls
4
Includes Ceiling
Yes
Insulation Rating
R-11
Filter Style
HEPA
Exterior Color
White
Product Type
Modular In-Plant Cleanroom

Description

Cleanroom Modular In-Plant Office, Unassembled 4-Wall, Depth 12 ft. 4-1/2 In., Width Size 20 ft. 4-1/2 In., Height 10 ft., 4 Lights, 6 Outlets, Class A Fire Rating, R11 Insulation, Color White, Steel Covered Drywall, Frame Color Silver, Hardboard Length 1/2 In., Sound Transmission Coefficient STC 31, ASTM-E84, ISO 14644-1 Cleanroom Class 8 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products