4-Wall Modular Cleanroom, 10 ft 1 3/4 in H, 20 ft 4 1/2 in W, 20 ft 4 1/2 in D, White

  • Mfr # 8CR2020

  • Zoro # G3369287


product price:  $62,007.99
/ea
Item requires special delivery charges. A $3,585.00 per item surcharge will be applied.

Key Features

Type
4-Wall
Height
10 ft 1 3/4 in
Width
20 ft 4 1/2 in
Depth
20 ft 4 1/2 in
Panel Material
Steel Covered Drywall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8CR2020
Zoro #
G3369287
UPC #
-
Country of Origin
United States

Dimensions

Height
10 ft 1 3/4 in
Width
20 ft 4 1/2 in
Depth
20 ft 4 1/2 in
Width Size
20 ft. 4-1/2"
Hardboard Length
1/2 in
Nominal Exterior Depth
20 ft
Door Width
36 in
Nominal Exterior Height
10 ft
Nominal Exterior Width
20 ft
Door Height
84 in
Air Grill Width
18 in
Air Grill Height
24 in

Details

Type
4-Wall
Item
Modular Cleanroom
Panel Material
Steel Covered Drywall
Color
White
Fire Rating
Class A
Frame Color
Silver
Assembled/Unassembled
Unassembled
Standards
ASTM E84, ISO 14644-1 Cleanroom Class 8
Lights
7
Outlets
6
Includes
Roof Deck, Vinyl-Faced Ceiling Tiles
Frame Material
Anodized Aluminum
Insulation
R-11
Sound Transmission Coefficient
STC 31
Wall Material
Steel
Includes Air Grills
Yes
Number of Electrical Outlets
6
Number of Air Grills
2
Insulation Rating
R-11
Environmental Rating
Class 8 (ISO)
Filter Style
HEPA
Interior Color
White
Number of Walls
4
Includes Ceiling
Yes
Product Type
Modular In-Plant Cleanroom
Number of Light Fixtures
7
Ceiling Type
Gasketed Ceiling Grid
Number of Filters Included
3
Assembled
Unassembled
Roof Load Capacity
25 lb
Number of Doors
1
Exterior Color
White
Interior Area
400 sq ft
Ceiling Panel Material
Vinyl
Includes Filter
Yes
Pre-Wired
Yes

Description

Cleanroom Modular In-Plant Office, Unassembled 4-Wall, Depth 20 ft. 4-1/2 In., Width Size 20 ft. 4-1/2 In., Height 10 ft., 7 Lights, 6 Outlets, Class A Fire Rating, R11 Insulation, Color White, Steel Covered Drywall, Frame Color Silver, Hardboard Length 1/2 In., Sound Transmission Coefficient STC 31, ASTM-E84, ISO 14644-1 Cleanroom Class 8 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.