4-Wall Modular Cleanroom, 10 ft 1 3/4 in H, 32 ft 4 1/2 in W, 16 ft 4 1/2 in D, White

  • Mfr # 8CR1632

  • Zoro # G3369296


product price:  $81,522.99
/ea
Item requires special delivery charges. A $2,560.00 per item surcharge will be applied.

Key Features

Type
4-Wall
Height
10 ft 1 3/4 in
Width
32 ft 4 1/2 in
Depth
16 ft 4 1/2 in
Panel Material
Steel Covered Drywall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8CR1632
Zoro #
G3369296
UPC #
-
Country of Origin
United States

Dimensions

Height
10 ft 1 3/4 in
Width
32 ft 4 1/2 in
Depth
16 ft 4 1/2 in
Width Size
32 ft. 4-1/2"
Hardboard Length
1/2 in
Air Grill Width
18 in
Door Width
36 in
Door Height
84 in
Nominal Exterior Width
32 ft
Nominal Exterior Height
10 ft
Nominal Exterior Depth
16 ft
Air Grill Height
24 in

Details

Type
4-Wall
Item
Modular Cleanroom
Panel Material
Steel Covered Drywall
Color
White
Fire Rating
Class A
Includes
Roof Deck, Vinyl-Faced Ceiling Tiles
Insulation
R-11
Frame Color
Silver
Frame Material
Anodized Aluminum
Outlets
10
Sound Transmission Coefficient
STC 31
Standards
ASTM E84, ISO 14644-1 Cleanroom Class 8
Lights
8
Assembled/Unassembled
Unassembled
Includes Air Grills
Yes
Interior Area
512 sq ft
Exterior Color
White
Number of Air Grills
2
Roof Load Capacity
25 lb
Assembled
Unassembled
Insulation Rating
R-11
Environmental Rating
Class 8 (ISO)
Number of Doors
1
Number of Walls
4
Product Type
Modular In-Plant Cleanroom
Number of Filters Included
4
Interior Color
White
Number of Light Fixtures
8
Number of Electrical Outlets
10
Wall Material
Steel
Includes Ceiling
Yes
Ceiling Type
Gasketed Ceiling Grid
Filter Style
HEPA
Pre-Wired
Yes
Ceiling Panel Material
Vinyl
Includes Filter
Yes

Description

Cleanroom Modular In-Plant Office, Unassembled 4-Wall, Depth 16 ft. 4-1/2 In., Width Size 32 ft. 4-1/2 In., Height 10 ft., 8 Lights, 10 Outlets, Class A Fire Rating, R11 Insulation, Color White, Steel Covered Drywall, Frame Color Silver, Hardboard Length 1/2 In., Sound Transmission Coefficient STC 31, ASTM-E84, ISO 14644-1 Cleanroom Class 8 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.