4-Wall Modular Cleanroom, 10 ft 1 3/4 in H, 40 ft 4 1/2 in W, 20 ft 4 1/2 in D, White

  • Mfr # 8CR2040

  • Zoro # G2449511


product price:  $115,539.99
/ea
Additional $3,635.00 delivery surcharge applies per item.
See details

Key Features

Type
4-Wall
Height
10 ft 1 3/4 in
Width
40 ft 4 1/2 in
Depth
20 ft 4 1/2 in
Panel Material
Steel Covered Drywall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8CR2040
Zoro #
G2449511
UPC #
-
Country of Origin
United States

Dimensions

Height
10 ft 1 3/4 in
Width
40 ft 4 1/2 in
Depth
20 ft 4 1/2 in
Width Size
40 ft. 4-1/2"
Hardboard Length
1/2 in
Nominal Exterior Depth
20 ft
Door Width
36 in
Door Height
84 in
Nominal Exterior Width
40 ft
Air Grill Width
18 in
Air Grill Height
24 in
Nominal Exterior Height
10 ft

Details

Type
4-Wall
Item
Modular Cleanroom
Panel Material
Steel Covered Drywall
Color
White
Fire Rating
Class A
Lights
12
Frame Color
Silver
Outlets
10
Includes
Roof Deck, Vinyl-Faced Ceiling Tiles
Frame Material
Anodized Aluminum
Standards
ASTM E84, ISO 14644-1 Cleanroom Class 8
Insulation
R-11
Assembled/Unassembled
Unassembled
Sound Transmission Coefficient
STC 31
Ceiling Type
Gasketed Ceiling Grid
Interior Color
White
Includes Air Grills
Yes
Number of Light Fixtures
12
Product Type
Modular In-Plant Cleanroom
Pre-Wired
Yes
Ceiling Panel Material
Vinyl
Includes Ceiling
Yes
Number of Filters Included
7
Roof Load Capacity
25 lb
Wall Material
Steel
Filter Style
HEPA
Number of Doors
1
Includes Filter
Yes
Environmental Rating
Class 8 (ISO)
Exterior Color
White
Number of Air Grills
2
Interior Area
800 sq ft
Insulation Rating
R-11
Assembled
Unassembled
Number of Electrical Outlets
10
Number of Walls
4

Description

Cleanroom Modular In-Plant Office, Unassembled 4-Wall, Depth 20 ft. 4-1/2 In., Width Size 40 ft. 4-1/2 In., Height 10 ft., 12 Lights, 10 Outlets, Class A Fire Rating, R11 Insulation, Color White, Steel Covered Drywall, Frame Color Silver, Hardboard Length 1/2 In., Sound Transmission Coefficient STC 31, ASTM-E84, ISO 14644-1 Cleanroom Class 8 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.