4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 12 ft 4 1/2 in W, 10 ft 4 1/2 in D, Gray

  • Mfr # GS1012G
  • Zoro # G5359553
product price: 
$
15,466.99
/ea
Additional $940.00 delivery surcharge applies per item.
See details

Key Features

Type
4-Wall
Height
8 ft 1 3/4 in
Width
12 ft 4 1/2 in
Depth
10 ft 4 1/2 in
Panel Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GS1012G
Zoro #
G5359553
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
12 ft 4 1/2 in
Depth
10 ft 4 1/2 in
Width Size
12 ft. 4-1/2"
Door Height
84 in
Nominal Exterior Depth
10 ft
Light Fixture Width
24 in
Door Material Thickness
20 ga
Door Width
36 in
Nominal Exterior Height
8 ft
Wall Thickness
3 in
Light Fixture Length
24 in
Window Height
36 in
Nominal Exterior Width
12 ft
Window Width
48 in
Light Fixture Depth
48 in

Details

Type
4-Wall
Item
Modular In-Plant Office
Panel Material
Steel
Color
Gray
Fire Rating
Class A
Insulation
R-11
Frame Material
Steel
Standards
ASTM-E84
Frame Color
Gray
Lights
2
Outlets
3
Assembled/Unassembled
Unassembled
Sound Transmission Coefficient
STC 31
Includes
Roof Deck
Includes Mounting Hardware
Yes
Interior Area
120 sq ft
Assembled
Unassembled
Number of Light Fixtures
2
Product Type
Modular In-Plant Office
ADA Compliant Lockset
Yes
Door Material
Steel
Number of Electrical Outlets
3
Includes Circuit Breaker Panel
Yes
Light Bulbs Required
(4) T8 Bulbs
Number of Walls
4
Interior Color
Gray
Ceiling Type
Acoustical Ceiling System
Door Opening Type
Hinged
Roof Material
Steel
Pre-Wired
No
Lock Type
Keyed
Lighting Technology
Fluorescent
Insulation Rating
R-11
Circuit Breaker Amperage
15 A
Includes Lockset
Yes
Includes Ceiling
Yes
Number of Doors
1
Electrical Outlet Voltage
110 V AC
Exterior Color
Gray
Wall Material
Steel-Covered Drywall

Description

Modular In-Plant Office, 4-Wall, Unassembled, Depth 10 ft 4 1/2 in, Width 12 ft 4 1/2 in, Height 8 ft 1 3/4 in, 2 Lights, 3 Outlets, Class A Fire Rating, R-11 Insulation, Color Gray, Panel Material Steel, Frame Color Gray, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.