4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 12 ft 4 1/2 in W, 12 ft 4 1/2 in D, Gray

  • Mfr # GS1212G

  • Zoro # G5372217


product price:  $16,863.99
/ea
Additional $1,040.00 delivery surcharge applies per item.
See details

Key Features

Type
4-Wall
Height
8 ft 1 3/4 in
Width
12 ft 4 1/2 in
Depth
12 ft 4 1/2 in
Panel Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GS1212G
Zoro #
G5372217
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
12 ft 4 1/2 in
Depth
12 ft 4 1/2 in
Width Size
12 ft. 4-1/2"
Nominal Exterior Depth
12 ft
Door Material Thickness
20 ga
Window Width
48 in
Wall Thickness
3 in
Light Fixture Width
24 in
Light Fixture Length
24 in
Nominal Exterior Width
12 ft
Window Height
36 in
Door Width
36 in
Door Height
84 in
Nominal Exterior Height
8 ft
Light Fixture Depth
48 in

Details

Type
4-Wall
Item
Modular In-Plant Office
Panel Material
Steel
Color
Gray
Fire Rating
Class A
Outlets
4
Frame Material
Steel
Assembled/Unassembled
Unassembled
Includes
Roof Deck
Insulation
R-11
Lights
3
Standards
ASTM-E84
Sound Transmission Coefficient
STC 31
Frame Color
Gray
Electrical Outlet Voltage
110 V AC
Exterior Color
Gray
Assembled
Unassembled
Includes Mounting Hardware
Yes
Product Type
Modular In-Plant Office
Includes Ceiling
Yes
Roof Material
Steel
Wall Material
Steel-Covered Drywall
Light Bulbs Required
(4) T8 Bulbs
Interior Area
145 sq ft
Lighting Technology
Fluorescent
ADA Compliant Lockset
Yes
Includes Circuit Breaker Panel
Yes
Lock Type
Keyed
Pre-Wired
No
Number of Electrical Outlets
4
Ceiling Type
Acoustical Ceiling System
Number of Doors
1
Number of Walls
4
Interior Color
Gray
Door Opening Type
Hinged
Number of Light Fixtures
3
Insulation Rating
R-11
Door Material
Steel
Includes Lockset
Yes
Circuit Breaker Amperage
15 A

Description

Modular In-Plant Office, 4-Wall, Unassembled, Depth 12 ft 4 1/2 in, Width 12 ft 4 1/2 in, Height 8 ft 1 3/4 in, 3 Lights, 4 Outlets, Class A Fire Rating, R-11 Insulation, Color Gray, Panel Material Steel, Frame Color Gray, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products