This item is Discontinued.

Porta-Fab 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 16 ft 4 1/2 in W, 10 ft 4 1/2 in D, Beige GS1016

This item is Discontinued.

Porta-Fab

4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 16 ft 4 1/2 in W, 10 ft 4 1/2 in D, Beige (Discontinued)

Mfr # GS1016
Zoro # G5377458
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GS1016
Zoro #
G5377458
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
16 ft 4 1/2 in
Depth
10 ft 4 1/2 in
Width Size
16 ft. 4-1/2"
Wall Thickness
3 in
Nominal Exterior Width
16 ft
Nominal Exterior Height
8 ft
Light Fixture Length
24 in
Window Height
36 in
Window Width
48 in
Door Height
84 in
Light Fixture Depth
48 in
Nominal Exterior Depth
10 ft
Door Width
36 in
Door Material Thickness
20 ga
Light Fixture Width
24 in

Details

Type
4-Wall
Item
Modular In-Plant Office
Panel Material
Steel
Color
Beige
Fire Rating
Class A
Frame Color
Beige
Includes
Roof Deck
Standards
ASTM-E84
Outlets
3
Lights
2
Assembled/Unassembled
Unassembled
Frame Material
Steel
Sound Transmission Coefficient
STC 31
Insulation
R-11
Insulation Rating
R-11
Assembled
Unassembled
Number of Doors
1
Number of Light Fixtures
2
Circuit Breaker Amperage
15 A
Light Bulbs Required
(4) T8 Bulbs
Interior Color
Champagne
Exterior Color
Champagne
Includes Ceiling
Yes
Number of Walls
4
ADA Compliant Lockset
Yes
Wall Material
Steel-Covered Drywall
Lock Type
Keyed
Interior Area
160 sq ft
Includes Circuit Breaker Panel
Yes
Includes Lockset
Yes
Door Material
Steel
Lighting Technology
Fluorescent
Roof Material
Steel
Door Opening Type
Hinged
Number of Electrical Outlets
3
Pre-Wired
No
Includes Mounting Hardware
Yes
Electrical Outlet Voltage
110 V AC
Ceiling Type
Acoustical Ceiling System
Product Type
Modular In-Plant Office

Description

Modular In-Plant Office, 4-Wall, Unassembled, Depth 10 ft 4 1/2 in, Width 16 ft 4 1/2 in, Height 8 ft 1 3/4 in, 2 Lights, 3 Outlets, Class A Fire Rating, R-11 Insulation, Color Beige, Panel Material Steel, Frame Color Beige, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products