4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 12 ft 4 1/2 in W, 12 ft 4 1/2 in D, Gray

  • Mfr # GV1212G

  • Zoro # G5360253


product price:  $11,904.99
/ea
Item requires special delivery charges. A $800.00 per item surcharge will be applied.

Key Features

Type
4-Wall
Height
8 ft 1 3/4 in
Width
12 ft 4 1/2 in
Depth
12 ft 4 1/2 in
Panel Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GV1212G
Zoro #
G5360253
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
12 ft 4 1/2 in
Depth
12 ft 4 1/2 in
Width Size
12 ft. 4-1/2"
Nominal Exterior Width
12 ft
Wall Thickness
3 in
Light Fixture Depth
48 in
Door Material Thickness
20 ga
Light Fixture Length
24 in
Nominal Exterior Depth
12 ft
Door Height
84 in
Light Fixture Width
24 in
Door Width
36 in
Window Height
36 in
Nominal Exterior Height
8 ft
Window Width
48 in

Details

Type
4-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl
Color
Gray
Fire Rating
Class A
Frame Material
Steel
Includes
Roof Deck
Standards
ASTM-E84
Lights
3
Assembled/Unassembled
Unassembled
Sound Transmission Coefficient
STC 31
Frame Color
Gray
Insulation
R-11
Outlets
4
Wall Material
Vinyl-Covered Drywall
Number of Walls
4
Number of Light Fixtures
3
Includes Lockset
Yes
Light Bulbs Required
(4) T8 Bulbs
Includes Ceiling
Yes
Interior Area
145 sq ft
Pre-Wired
No
Ceiling Type
Acoustical Ceiling System
Door Opening Type
Hinged
Interior Color
Gray
Electrical Outlet Voltage
110 V AC
Exterior Color
Gray
Insulation Rating
R-11
Circuit Breaker Amperage
15 A
Includes Circuit Breaker Panel
Yes
Number of Electrical Outlets
4
Includes Mounting Hardware
Yes
Door Material
Steel
Assembled
Unassembled
Number of Doors
1
Product Type
Modular In-Plant Office
Roof Material
Steel
Lock Type
Keyed
Lighting Technology
Fluorescent
ADA Compliant Lockset
Yes

Description

Modular In-Plant Office, 4-Wall, Unassembled, Depth 12 ft 4 1/2 in, Width 12 ft 4 1/2 in, Height 8 ft 1 3/4 in, 3 Lights, 4 Outlets, Class A Fire Rating, R-11 Insulation, Color Gray, Panel Material Vinyl, Frame Color Gray, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products