2-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 24 ft 1 1/4 in W, 12 ft 1 1/4 in D, Beige

  • Mfr # GS1224-2

  • Zoro # G5380580


product price:  $15,045.99
/ea
Additional $980.00 delivery surcharge applies per item.
See details

Key Features

Type
2-Wall
Height
8 ft 1 3/4 in
Width
24 ft 1 1/4 in
Depth
12 ft 1 1/4 in
Panel Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GS1224-2
Zoro #
G5380580
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
24 ft 1 1/4 in
Depth
12 ft 1 1/4 in
Nominal Exterior Height
8 ft
Wall Thickness
3 in
Light Fixture Depth
48 in
Window Width
48 in
Light Fixture Width
24 in
Nominal Exterior Width
24 ft
Nominal Exterior Depth
12 ft
Door Height
84 in
Window Height
36 in
Door Width
36 in
Door Material Thickness
20 ga
Light Fixture Length
24 in

Details

Type
2-Wall
Item
Modular In-Plant Office
Panel Material
Steel
Color
Beige
Fire Rating
Class A
Frame Material
Steel
Includes
Roof Deck
Assembled/Unassembled
Unassembled
Insulation
R-11
Sound Transmission Coefficient
STC 31
Outlets
5
Standards
ASTM-E84
Frame Color
Beige
Lights
4
Insulation Rating
R-11
Ceiling Type
Acoustical Ceiling System
Door Opening Type
Hinged
Light Bulbs Required
(4) T8 Bulbs
Includes Ceiling
Yes
ADA Compliant Lockset
Yes
Interior Area
290 sq ft
Number of Light Fixtures
4
Exterior Color
Champagne
Lock Type
Keyed
Lighting Technology
Fluorescent
Includes Lockset
Yes
Number of Electrical Outlets
5
Electrical Outlet Voltage
110 V AC
Roof Material
Steel
Includes Circuit Breaker Panel
Yes
Wall Material
Steel-Covered Drywall
Assembled
Unassembled
Interior Color
Champagne
Number of Walls
2
Pre-Wired
No
Product Type
Modular In-Plant Office
Door Material
Steel
Number of Doors
1
Circuit Breaker Amperage
15 A
Includes Mounting Hardware
Yes

Description

Modular In-Plant Office, 2-Wall, Unassembled, Depth 12 ft 1 1/4 in, Width 24 ft 1 1/4 in, Height 8 ft 1 3/4 in, 4 Lights, 5 Outlets, Class A Fire Rating, R-11 Insulation, Color Beige, Panel Material Steel, Frame Color Beige, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.