4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 20 ft 4 1/2 in W, 12 ft 4 1/2 in D, Gray

  • Mfr # GV1220G
  • Zoro # G5366422
product price: 
$
15,149.99
/ea
Additional $1,100.00 delivery surcharge applies per item.
See details

Key Features

Type
4-Wall
Height
8 ft 1 3/4 in
Width
20 ft 4 1/2 in
Depth
12 ft 4 1/2 in
Panel Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GV1220G
Zoro #
G5366422
UPC #
-
Country of Origin
United States
Type
4-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl
Color
Gray
Fire Rating
Class A
Outlets
5
Frame Color
Gray
Frame Material
Steel
Insulation
R-11
Standards
ASTM-E84
Lights
4
Sound Transmission Coefficient
STC 31
Assembled/Unassembled
Unassembled
Includes
Roof Deck
Interior Color
Gray
Wall Material
Vinyl-Covered Drywall
Number of Doors
1
Number of Light Fixtures
4
Includes Ceiling
Yes
ADA Compliant Lockset
Yes
Pre-Wired
No
Lock Type
Keyed
Electrical Outlet Voltage
110 V AC
Product Type
Modular In-Plant Office
Insulation Rating
R-11
Number of Electrical Outlets
5
Assembled
Unassembled
Ceiling Type
Acoustical Ceiling System
Door Material
Steel
Includes Mounting Hardware
Yes
Circuit Breaker Amperage
15 A
Light Bulbs Required
(4) T8 Bulbs
Interior Area
240 sq ft
Includes Lockset
Yes
Number of Walls
4
Door Opening Type
Hinged
Includes Circuit Breaker Panel
Yes
Roof Material
Steel
Exterior Color
Gray
Lighting Technology
Fluorescent

Dimensions

Height
8 ft 1 3/4 in
Width
20 ft 4 1/2 in
Depth
12 ft 4 1/2 in
Width Size
20 ft. 4-1/2"
Nominal Exterior Depth
12 ft
Light Fixture Length
24 in
Door Material Thickness
20 ga
Nominal Exterior Height
8 ft
Window Width
48 in
Light Fixture Depth
48 in
Door Width
36 in
Door Height
84 in
Window Height
36 in
Light Fixture Width
24 in
Wall Thickness
3 in
Nominal Exterior Width
20 ft

Description

Modular In-Plant Office, 4-Wall, Unassembled, Depth 12 ft 4 1/2 in, Width 20 ft 4 1/2 in, Height 8 ft 1 3/4 in, 4 Lights, 5 Outlets, Class A Fire Rating, R-11 Insulation, Color Gray, Panel Material Vinyl, Frame Color Gray, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.