4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 20 ft 4 1/2 in W, 20 ft 4 1/2 in D, Beige

  • Mfr # GS2020

  • Zoro # G5373118


product price:  $28,402.99
/ea
Item requires special delivery charges. A $1,480.00 per item surcharge will be applied.

Key Features

Type
4-Wall
Height
8 ft 1 3/4 in
Width
20 ft 4 1/2 in
Depth
20 ft 4 1/2 in
Panel Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GS2020
Zoro #
G5373118
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
20 ft 4 1/2 in
Depth
20 ft 4 1/2 in
Width Size
20 ft. 4-1/2"
Door Width
36 in
Door Material Thickness
20 ga
Door Height
84 in
Light Fixture Depth
48 in
Nominal Exterior Height
8 ft
Window Height
36 in
Wall Thickness
3 in
Window Width
48 in
Light Fixture Width
24 in
Nominal Exterior Width
20 ft
Light Fixture Length
24 in
Nominal Exterior Depth
20 ft

Details

Type
4-Wall
Item
Modular In-Plant Office
Panel Material
Steel
Color
Beige
Fire Rating
Class A
Includes
Roof Deck
Outlets
5
Lights
8
Sound Transmission Coefficient
STC 31
Frame Material
Steel
Assembled/Unassembled
Unassembled
Insulation
R-11
Standards
ASTM-E84
Frame Color
Beige
Roof Material
Steel
Lock Type
Keyed
Lighting Technology
Fluorescent
Door Material
Steel
Interior Area
400 sq ft
Electrical Outlet Voltage
110 V AC
Circuit Breaker Amperage
15 A
ADA Compliant Lockset
Yes
Number of Electrical Outlets
5
Includes Lockset
Yes
Ceiling Type
Acoustical Ceiling System
Light Bulbs Required
(4) T8 Bulbs
Pre-Wired
No
Number of Doors
1
Number of Light Fixtures
8
Includes Circuit Breaker Panel
Yes
Assembled
Unassembled
Includes Mounting Hardware
Yes
Interior Color
Champagne
Insulation Rating
R-11
Door Opening Type
Hinged
Includes Ceiling
Yes
Wall Material
Steel-Covered Drywall
Product Type
Modular In-Plant Office
Number of Walls
4
Exterior Color
Champagne

Description

Modular In-Plant Office, 4-Wall, Unassembled, Depth 20 ft 4 1/2 in, Width 20 ft 4 1/2 in, Height 8 ft 1 3/4 in, 8 Lights, 5 Outlets, Class A Fire Rating, R-11 Insulation, Color Beige, Panel Material Steel, Frame Color Beige, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.