4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 24 ft 4 1/2 in W, 12 ft 4 1/2 in D, Gray

  • Mfr # GV1224G

  • Zoro # G5358162


product price:  $17,189.99
/ea
Item requires special delivery charges. A $1,280.00 per item surcharge will be applied.

Key Features

Type
4-Wall
Height
8 ft 1 3/4 in
Width
24 ft 4 1/2 in
Depth
12 ft 4 1/2 in
Panel Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV1224G
Zoro #
G5358162
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
24 ft 4 1/2 in
Depth
12 ft 4 1/2 in
Width Size
24 ft. 4-1/2"
Door Material Thickness
20 ga
Light Fixture Width
24 in
Nominal Exterior Height
8 ft
Nominal Exterior Depth
12 ft
Door Height
84 in
Door Width
36 in
Light Fixture Length
24 in
Window Height
36 in
Light Fixture Depth
48 in
Nominal Exterior Width
24 ft
Wall Thickness
3 in
Window Width
48 in

Details

Type
4-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl
Color
Gray
Fire Rating
Class A
Lights
4
Insulation
R-11
Outlets
5
Sound Transmission Coefficient
STC 31
Standards
ASTM-E84
Assembled/Unassembled
Unassembled
Includes
Roof Deck
Frame Material
Steel
Frame Color
Gray
Pre-Wired
No
Door Material
Steel
Assembled
Unassembled
Light Bulbs Required
(4) T8 Bulbs
Lock Type
Keyed
Number of Electrical Outlets
5
Number of Walls
4
Includes Lockset
Yes
Includes Circuit Breaker Panel
Yes
Product Type
Modular In-Plant Office
Circuit Breaker Amperage
15 A
Number of Light Fixtures
4
Roof Material
Steel
Electrical Outlet Voltage
110 V AC
Interior Area
290 sq ft
Lighting Technology
Fluorescent
Includes Ceiling
Yes
Number of Doors
1
Insulation Rating
R-11
Exterior Color
Gray
Interior Color
Gray
ADA Compliant Lockset
Yes
Door Opening Type
Hinged
Ceiling Type
Acoustical Ceiling System
Includes Mounting Hardware
Yes
Wall Material
Vinyl-Covered Drywall

Description

Modular In-Plant Office, 4-Wall, Unassembled, Depth 12 ft 4 1/2 in, Width 24 ft 4 1/2 in, Height 8 ft 1 3/4 in, 4 Lights, 5 Outlets, Class A Fire Rating, R-11 Insulation, Color Gray, Panel Material Vinyl, Frame Color Gray, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.