4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 24 ft 4 1/2 in W, 20 ft 4 1/2 in D, Gray

  • Mfr # GV2024G

  • Zoro # G5381317


product price:  $23,068.99
/ea
Item requires special delivery charges. A $1,325.00 per item surcharge will be applied.

Key Features

Type
4-Wall
Height
8 ft 1 3/4 in
Width
24 ft 4 1/2 in
Depth
20 ft 4 1/2 in
Panel Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV2024G
Zoro #
G5381317
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
24 ft 4 1/2 in
Depth
20 ft 4 1/2 in
Width Size
24 ft. 4-1/2"
Window Height
36 in
Nominal Exterior Height
8 ft
Nominal Exterior Width
24 ft
Light Fixture Length
24 in
Wall Thickness
3 in
Door Height
84 in
Nominal Exterior Depth
20 ft
Light Fixture Depth
48 in
Window Width
48 in
Door Width
36 in
Light Fixture Width
24 in
Door Material Thickness
20 ga

Details

Type
4-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl
Color
Gray
Fire Rating
Class A
Standards
ASTM-E84
Frame Color
Gray
Sound Transmission Coefficient
STC 31
Includes
Roof Deck
Frame Material
Steel
Outlets
(1) Duplex 20A GFCI and 12VDC
Lights
9
Insulation
R-11
Assembled/Unassembled
Unassembled
Electrical Outlet Voltage
110 V AC
Exterior Color
Gray
Number of Walls
4
Assembled
Unassembled
Pre-Wired
No
Ceiling Type
Acoustical Ceiling System
Number of Electrical Outlets
11
Door Opening Type
Hinged
Number of Light Fixtures
9
Lock Type
Keyed
Insulation Rating
R-11
Number of Doors
1
Includes Circuit Breaker Panel
Yes
Light Bulbs Required
(4) T8 Bulbs
Includes Mounting Hardware
Yes
Interior Color
Gray
Door Material
Steel
Lighting Technology
Fluorescent
Interior Area
480 sq ft
Includes Ceiling
Yes
Includes Lockset
Yes
Roof Material
Steel
ADA Compliant Lockset
Yes
Product Type
Modular In-Plant Office
Circuit Breaker Amperage
15 A
Wall Material
Vinyl-Covered Drywall

Description

Modular In-Plant Office, 4-Wall, Unassembled, Depth 20 ft 4 1/2 in, Width 24 ft 4 1/2 in, Height 8 ft 1 3/4 in, 9 Lights, 11 Outlets, Class A Fire Rating, R-11 Insulation, Color Gray, Panel Material Vinyl, Frame Color Gray, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.