4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 40 ft 4 1/2 in W, 20 ft 4 1/2 in D, Gray

  • Mfr # GV2040G
  • Zoro # G5372232
product price: 
$
32,909.99
/ea
Additional $1,945.00 delivery surcharge applies per item.
See details

Key Features

Type
4-Wall
Height
8 ft 1 3/4 in
Width
40 ft 4 1/2 in
Depth
20 ft 4 1/2 in
Panel Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GV2040G
Zoro #
G5372232
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
40 ft 4 1/2 in
Depth
20 ft 4 1/2 in
Width Size
10 ft. 4-1/2"
Light Fixture Width
24 in
Door Width
36 in
Nominal Exterior Height
8 ft
Light Fixture Depth
48 in
Door Material Thickness
20 ga
Window Width
48 in
Nominal Exterior Depth
20 ft
Nominal Exterior Width
40 ft
Light Fixture Length
24 in
Wall Thickness
3 in
Door Height
84 in
Window Height
36 in

Details

Type
4-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl
Color
Gray
Fire Rating
Class A
Insulation
R-11
Lights
14
Outlets
5
Frame Material
Steel
Includes
Roof Deck
Standards
ASTM-E84
Assembled/Unassembled
Unassembled
Frame Color
Gray
Sound Transmission Coefficient
STC 31
Door Material
Steel
Number of Walls
4
Door Opening Type
Hinged
Lighting Technology
Fluorescent
Number of Electrical Outlets
15
Electrical Outlet Voltage
110 V AC
Product Type
Modular In-Plant Office
ADA Compliant Lockset
Yes
Interior Color
Gray
Includes Ceiling
Yes
Wall Material
Vinyl-Covered Drywall
Ceiling Type
Acoustical Ceiling System
Roof Material
Steel
Interior Area
800 sq ft
Number of Doors
1
Number of Light Fixtures
14
Insulation Rating
R-11
Light Bulbs Required
(4) T8 Bulbs
Circuit Breaker Amperage
15 A
Assembled
Unassembled
Includes Mounting Hardware
Yes
Lock Type
Keyed
Includes Circuit Breaker Panel
Yes
Pre-Wired
No
Exterior Color
Gray
Includes Lockset
Yes

Description

Modular In-Plant Office, 4-Wall, Unassembled, Depth 20 ft 4 1/2 in, Width 40 ft 4 1/2 in, Height 8 ft 1 3/4 in, 14 Lights, 15 Outlets, Class A Fire Rating, R-11 Insulation, Color Gray, Panel Material Vinyl, Frame Color Gray, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.