4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 8 ft 4 1/2 in W, 8 ft 4 1/2 in D, Beige

  • Mfr # GV88

  • Zoro # G5385499


product price:  $8,359.99
/ea
Item requires special delivery charges. A $740.00 per item surcharge will be applied.

Key Features

Type
4-Wall
Height
8 ft 1 3/4 in
Width
8 ft 4 1/2 in
Depth
8 ft 4 1/2 in
Panel Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GV88
Zoro #
G5385499
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
8 ft 4 1/2 in
Depth
8 ft 4 1/2 in
Width Size
8 ft. 4-1/2"
Light Fixture Depth
48 in
Wall Thickness
3 in
Door Width
36 in
Door Material Thickness
20 ga
Nominal Exterior Width
8 ft
Light Fixture Length
24 in
Nominal Exterior Depth
8 ft
Light Fixture Width
24 in
Window Width
48 in
Door Height
84 in
Nominal Exterior Height
8 ft
Window Height
36 in

Details

Type
4-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl
Color
Beige
Fire Rating
Class A
Outlets
2
Standards
ASTM-E84
Assembled/Unassembled
Unassembled
Sound Transmission Coefficient
STC 31
Lights
1
Insulation
R-11
Frame Color
Beige
Frame Material
Steel
Includes
Roof Deck
Pre-Wired
No
Electrical Outlet Voltage
110 V AC
Includes Lockset
Yes
Door Opening Type
Hinged
Insulation Rating
R-11
Exterior Color
Champagne
Circuit Breaker Amperage
15 A
Includes Circuit Breaker Panel
Yes
Lock Type
Keyed
Interior Color
Champagne
Roof Material
Steel
Interior Area
60 sq ft
Wall Material
Vinyl-Covered Drywall
Includes Ceiling
Yes
Product Type
Modular In-Plant Office
Lighting Technology
Fluorescent
ADA Compliant Lockset
Yes
Number of Doors
1
Door Material
Steel
Number of Electrical Outlets
2
Assembled
Unassembled
Includes Mounting Hardware
Yes
Ceiling Type
Acoustical Ceiling System
Number of Walls
4
Number of Light Fixtures
1
Light Bulbs Required
(4) T8 Bulbs

Description

Modular In-Plant Office, 4-Wall, Unassembled, Depth 8 ft 4 1/2 in, Width 8 ft 4 1/2 in, Height 8 ft 1 3/4 in, 1 Lights, 2 Outlets, Class A Fire Rating, R-11 Insulation, Color Beige, Panel Material Vinyl, Frame Color Beige, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.