Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Door w/Glass, Steel, 84Hx72W, White

  • Mfr # 6070DG

  • Zoro # G2449496


product price: $7,511.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Overall Height
84 in
Overall Width
72 in
Color
White
Material
Steel
Thickness
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6070DG
Zoro #
G2449496
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
72 in
Thickness
1 3/4 in
Frame Size
84H x 72 inW
Height
84 in
Width
72 in
Size
84H x 72 inW
Door Material Thickness
1 3/4 in

Details

Color
White
Item
Cleanroom Door
Material
Steel
Frame Material
Steel
Product Type
Cleanroom Door
Accessory Availability
Only Available with Office Purchase

Description

Cleanroom Door, Includes Door Closer, Door Hinges, Door Sweep, Overall Height 84 in, Overall Width 72 in, Steel, White, Number of Doors 2, Hinged, Door Material Thickness 1 3/4 in, Baked-On Polyester, Lever, Accessory Availability Only Available with Office Purchase, Compatible Brand and Series Portafab Series 300 Cleanroom, Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.