Zoro Homepage

Framing Channel, 12 ft., Champagne

  • Mfr # FC-M-C

  • Zoro # G2005497


product price: $71.49
/ea

Key Features

Material
Aluminum; Steel
Width
3 in
Color
Champagne
Size
12 ft
Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC-M-C
Zoro #
G2005497
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Size
12 ft
Height
1 1/2 in
Overall Width
3 in
Overall Length
12 ft
Overall Height
1 1/2 in

Details

Item
Framing Channel
Material
Aluminum; Steel
Color
Champagne
Frame Material
Painted Aluminum
Compatible Product Type
Modular In-Plant Offices
Product Type
Framing Channel
Compatible Brand and Series
PortaFab OmniFlex

Description

Air Conditioner Frame, Overall Height 1 1/2 in, Overall Width 12 ft, Champagne, Includes Wall Panel No, Frame Material Aluminum, Baked on Polyester, Compatible Brand and Series PortaFab OmniFlex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.