In-Plant Office Door, 84 in H, 36 in W, Champagne
Mfr # DOOR
Zoro # G9858947
product price:Â $2,061.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Height
84 in
Width
36 in
Color
Champagne
Material
Steel
Frame Material
Painted Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DOOR
Zoro #
G9858947
UPC #
-
Country of Origin
United States
Dimensions
Height
84 in
Width
36 in
Overall Width
36 in
Overall Height
84 in
Details
Item
In-Plant Office Door
Color
Champagne
Material
Steel
Frame Material
Painted Steel
Product Type
In-Plant Office Door
Accessory Availability
Only Available with Office Purchase
Description
In-Plant Office Door, Includes Door Hinges, Door Sweep, Overall Height 84 in, Overall Width 36 in, Steel, Beige, Number of Doors 1, Hinged, Powder-Coated, Lever, Accessory Availability Only Available with Office Purchase, Compatible Brand and Series Portafab OmniFlex Offices, Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.