This item is Discontinued.

Porta-Fab Unassembled 3-Wall Modular In-Plant Office, 8 ft. H, 16 ft. 4-1/2" W, 16 ft. 4-1/2" D, Gray OV1616G-3

Unassembled 3-Wall Modular In-Plant Office, 8 ft. H, 16 ft. 4-1/2" W, 16 ft. 4-1/2" D, Gray (Discontinued)

  • Mfr # OV1616G-3
  • Zoro # G9928432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OV1616G-3
Zoro #
G9928432
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft.
Width
16 ft. 4-1/2"
Depth
16 ft. 4-1/2"
Width Size
16 ft. 4-1/2"

Details

Type
Unassembled 3-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl Covered Drywall
Color
Gray
Fire Rating
Class A
Sound Transmission Coefficient
STC 31
Insulation
R-11
Standards
ASTM-E84
Outlets
5
Frame Color
Gray
Frame Material
Painted Aluminum
Lights
6
Includes
(1) 3 x 7 ft. Door with Glass, Acoustical Ceiling and Roof Deck

Description

Modular In-Plant Office, Unassembled 3-Wall, Depth 16 ft 4 1/2 in, Width 16 ft 4 1/2 in, Height 8 ft, 6 Lights, 5 Outlets, Class A Fire Rating, R-11 Insulation, Color Gray, Panel Material Vinyl Covered Drywall, Frame Color Gray, Painted Aluminum, Sound Transmission Coefficient STC 31, ASTM-E84 Standards, Includes (1) 3 x 7 ft Door with Glass, Acoustical Ceiling and Roof Deck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.